Item Comparison: FH38, FH38

Item

FH38 - Heater A - Eaton

FH38
Heater A

$83.11 Each

$83.11 (1 Each)

QTY:
Each
Add
FH38 - Heater FH38 - SPC

FH38
Heater FH38

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 5 0
All Stores 65 0
Vendor Eaton SPC
Catalog Number FH38 FH38
Manufacturer Number FH38 N/A
Category Motor Controls - Thermal Overld Heater Elements Unassigned
Classification Heater Coils N/A
UNSPSC N/A -
UPC/EAN/GTIN 00786678670003 88163096771
Weight per package 0.03 (lbs/each) 0.03 (lbs/each)
Description FH38 Heater A
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 7.2-7.8, 8.3-9.0A, Non-Comp 6.7-7.2, 8.1-8.7A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
FH38 Heater FH38
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $83.11 (Each) $0.00 (Each)
Carton/Reel $83.11 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $83.11 (1 Each) $0.00 (1 Each)
Number of Phases 1 -
Description HEATER A HEATER FH38
extra long description ETN FH38 Eaton A200/B100 heater -
Features For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current. -
Long Description Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 7.2-7.8, 8.3-9.0A, Non-Comp 6.7-7.2, 8.1-8.7A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip -
Product Type Starter -
Short Description Starter Thermal and Fast Trip, Ambient 7.9 to 8.5 A;9.1 to 9.9 A;Non to Comp 7.3 to 7.9 A;8.8 to 9.7 A -
Special Features Used with Starter Sizes 0,1, and 2 -
dimensions 2.1000 IN X 1.3000 IN X 0.8000 IN -
for use with Starter Sizes 0;1;2 -
full load current range Ambient 7.2 to 7.8 A;8.3 to 9.0 A;Non to Comp 6.7 to 7.2 A;8.1 to 8.7 A -
Standards Met UL Listed;CSA Certified -
Starter Type NEMA -
Trip Type Thermal and Fast Trip -
Brand Eaton -
Manufacturers Part Number FH38 -
Category Description HEATER COILS Fuses & Fuse Accessories
Type Heater -
Weight 0.03 lb -
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other -
standard UL Listed,CSA Certified -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat