Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Carlon |
Catalog Number |
FLBC4502 |
E971FB |
Manufacturer Number |
FLBC4502 |
E971FB |
Category |
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Classification |
Floor Boxes
|
Floor Boxes
|
UNSPSC |
39121307 - Floor boxes
|
39121307 - Floor boxes
|
UPC/EAN/GTIN |
00018997340047 |
00034481067061 |
Weight per package |
1.53 (lbs/each) |
1.35 (lbs/each) |
Description |
FLBC4502 PVC Box W/Additional 3/4" Ports
Box With Plug, Plastic, Gray;Yellow, 6.156 In Width, 6.437 In Height, 1.53 LB/Ea
|
E971FB PVC Round Floor Box
Floor Box, PVC Material, 90 Cu.In Capacity, 5.50 In Length, 5.80 In Width, 5.40 In Height, 5.11 In Diameter, 1.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.80 (Each) |
$45.29 (Each) |
Carton/Reel |
$104.00 (5 Each) |
$452.90 (10 Each) |
Standard Packaging/Reel |
$104.00 (5 Each) |
$452.90 (10 Each) |
|
|
|
Diameter |
- |
5.11 in |
Height |
6.437 in |
5.40 in |
Length |
6.437 |
5.50 in |
Size |
L(6.437) x W(6.156) x H(5.950) |
- |
Width |
6.156 in |
5.80 in |
|
Description |
PVC BOX W/ADDITIONAL 3/4" PORTS |
PVC ROUND FLOOR BOX |
extra long description |
ARL FLBC4502 CONCRETE FLOOR BOX CAN |
ABB E971FB RND FLR-BX 90CU D5.4IN H |
Features |
- |
Round Floor Box, 90 Cubic Inches, 5.03 Inch Diameter, 5.40 Inch Depth, Hub Size 3/4 Inch and 1 Inch, Reducer Plugs 1/2 Inch and 3/4 Inch, Non-Metallic. |
Long Description |
Box With Plug, Plastic, Gray;Yellow, 6.156 in Width, 6.437 in Height, 1.53 lb/EA |
Floor Box, PVC Material, 90 cu.in Capacity, 5.50 in Length, 5.80 in Width, 5.40 in Height, 5.11 in Diameter, 1.35 lb/EA |
Product Type |
Box With Plug |
Floor Box |
Short Description |
Box With Plug, Plastic, Grey/Yellow |
Floor Box, PVC, 90 cu. in |
Special Features |
- |
Three way versatility for power, data, and communications |
|
Cable Entry |
- |
Hubs |
for use with |
New Concrete |
On Grade/Below Grade Application;Power;Data;Communications |
Knockouts |
- |
FALSE |
media |
Yes |
- |
package quantity |
5 PK;1 CT |
10 CT |
Standards Met |
cULus Listed;ECCN EAR99 |
UL E11461 |
|
|
Brand |
Arlington Industries |
Thomas & Betts |
Manufacturers Part Number |
FLBC4502 |
E971FB |
|
Category Description |
FLOOR BOXES |
FLOOR BOXES |
Type |
Floor Box |
Round Floor Boxes, Covers & Accessories |
|
Weight |
1.53 lb/EA |
1.35 lb/EA |
|
Application |
For New Concrete |
Suitable for any on grade/below grade application, concrete or wood sub-floor construction approved |
Capacity |
- |
90 cu.in |
standard |
UL |
UL E11461 |