Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Rab Lighting Inc |
Catalog Number |
FLED100R1AUNV8CS |
X34100LTU |
Manufacturer Number |
KT-FLED100-R1A-UNV-8CSB-VDIM |
X34-100LT/U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
N/A
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00843654129006 |
00019813509747 |
Weight per package |
10.14 (lbs/each) |
7.9 (lbs/each) |
Description |
FLED100R1AUNV8CS 100W Led Flood 3K/4K/5K Select 14300LM BRZ 120/277
100W Led Flood Light Feat. Color Select, Rectangular Series 1 With Built In Photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housiing. Wide Beam Spread, Slip Fitter Mount
|
X34100LTU *Delisted* 87W Led Flood 50K 10000LM Trun Dim
Rab X34-100LT/U Flood 87W 10000LM 5
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$173.89 (Each) |
$215.49 (Each) |
Carton/Reel |
$173.89 (1 Each) |
$215.49 (1 Each) |
Standard Packaging/Reel |
$173.89 (1 Each) |
$215.49 (1 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120/277 |
Wattage |
100 |
87 |
|
Base Type |
N/A |
- |
Color |
- |
Bronze |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
N/A |
- |
housing color |
Bronze |
- |
|
Construction |
N/A |
- |
Description |
100W LED FLOOD 3K/4K/5K SELECT 14300LM BRZ 120/277 |
*DELISTED* 87W LED FLOOD 50K 10000LM TRUN DIM |
extra long description |
Key KT-FLED100-R1A-UNV-8CSB-VDIM 40 |
- |
Long Description |
100W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housiing. Wide Beam Spread, Slip Fitter Mount |
RAB X34-100LT/U FLOOD 87W 10000LM 5 |
Product Type |
400W Equiv., 100W, 13400 Lumens Built In Photocell. Univl Mo |
Flood 87W 10000LM 5000K TRN Univ Dim BZ |
Special Features |
- |
7HX7V DISTRIBUTION |
|
beam angle |
N/A |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
IP65 |
- |
lumens |
13400 |
10,000 |
Nominal Length |
N/A |
- |
Nominal Size |
Rectangular |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
Photocell only |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
RAB Lighting Inc |
Manufacturers Part Number |
KT-FLED100-R1A-UNV-8CSB-VDIM |
X34-100LT/U |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
FLOODLIGHT |
|
Manufacturer Status |
- |
Inactive |
|
Application |
- |
Outdoor |
Energy Star |
N |
- |
Mounting |
- |
TRUNNION |