Item Comparison: FRSR1712, FLSR17.5ID

Item

FRSR1712 - 17-1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton Bussmann Series

FRSR1712
17-1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron

$29.95 Each

$299.50 (10 Each)

QTY:
Each
Add
FLSR17.5ID - 17-1/2A 600V Ul Class RK5 Dual Element TD Fuse - Littelfuse

FLSR17.5ID
17-1/2A 600V Ul Class RK5 Dual Element TD Fuse

$33.13 Each

$33.13 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8 0
Vendor Eaton Bussmann Series Littelfuse
Catalog Number FRSR1712 FLSR17.5ID
Manufacturer Number FRS-R-17-1/2 FLSR17.5ID
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories HV Fuse
UNSPSC 39121606 - Cartridge fuses 39121627 - Power fuse
UPC/EAN/GTIN 00051712508315 00079458025378
Weight per package 0.16 (lbs/each) 0.17 (lbs/each)
Description FRSR1712 17-1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRS-R Fuse, 17.5 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Standard, 600 V, 300 VDC
FLSR17.5ID 17-1/2A 600V Ul Class RK5 Dual Element TD Fuse
Littelfuse FLSR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Glance. The Patented State-Of-The-Art Solid State Design Provides Maximum Reliability and Superior Performance Characteristics In A True Dual-Element Design. The Use Of Indicator Fuses Reduces Down-Time, Nuisance Opening, Increases Safety, and Can Save Thousands Of Dollars In Lost Production Time.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.95 (Each) $33.13 (Each)
Carton/Reel $299.50 (10 Each) $33.13 (1 Each)
Standard Packaging/Reel $299.50 (10 Each) $33.13 (1 Each)
amperage rating 17.5 A -
connection Ferrule End X Ferrule End -
interrupt rating 200 kAIC at 600 Vac20 kAIC at 300 Vdc -
Voltage Rating 600 Vac, 300 Vdc -
Size 0.81 In Diameter X 5.00 In Length -
Description 17-1/2A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON 17-1/2A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE
extra long description BUSS FRS-R-17-1/2 FUSETRON DUAL ELE LFSE FLSR17.5ID FUS 600V T/D CLASS
Features Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes). -
Long Description Eaton Bussmann series FRS-R fuse, 17.5 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 10 sec at 500%, 200 kAIC at 600 V, 20 kAIC at 300 Vdc, Standard, 600 V, 300 Vdc Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Product Type Fusetron Dual Element Fuse Class RK5 Fus 600V T/D Class RK5 17.5A Indcating
Special Features Renewable Time-Delay
class Class RK5 -
dimensions 5.0000 IN X 0.8100 IN X 0.8100 IN -
element Dual -
media Yes -
Response Time 10 S at 500% -
Brand Eaton Littelfuse
Manufacturers Part Number FRS-R-17-1/2 FLSR17.5ID
Category Description Fuses & Fuse Accessories HV FUSE
Type FUSE CLASS RK5
Application Ind Facilities & Factories - Facility: Safety and Security Systems General Purpose
standard CE Marked Standard 248-12 UL Listed/CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat