Item Comparison: FS1410HD, FS1410HD

Item

FS1410HD - 10' Fiberglass Stepladder - Louisville

FS1410HD
10' Fiberglass Stepladder

$424.26 Each

$424.26 (1 Each)

QTY:
Each
Add
FS1410HD - 10' Fiberglass Stepladder - SPC

FS1410HD
10' Fiberglass Stepladder

$430.15 Each

$430.15 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 54 1
Vendor Louisville SPC
Catalog Number FS1410HD FS1410HD
Manufacturer Number FS1410HD FS1410HD
Category Hand Tools & Hydraulic Tools - Hand Tools - Ladders Unassigned
Classification Ladders Ladders
UNSPSC 30191501 - Ladders -
UPC/EAN/GTIN 00728865086761 782274745282
Weight per package 34 (lbs/each) 34 (lbs/each)
Description FS1410HD 10' Fiberglass Stepladder
Louisville; Step Ladder; Brute; Type Iaa; Ladder Height: 10 FT; Rung Size: 3 In; Base Size: 28-9/16 In Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FS1400HD; Actual Cubic FT: 12.600 Cu-FT; Approx. Spread: 64-11/16 In
FS1410HD 10' Fiberglass Stepladder
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $424.26 (Each) $430.15 (Each)
Carton/Reel $424.26 (1 Each) $430.15 (1 Each)
Standard Packaging/Reel $424.26 (1 Each) $430.15 (1 Each)
Material Fiberglass -
Description 10' FIBERGLASS STEPLADDER 10' FIBERGLASS STEPLADDER
Long Description Louisville; Step Ladder; BRUTE; Type IAA; Ladder Height: 10 FT; Rung Size: 3 IN; Base Size: 28-9/16 IN Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FS1400HD; Actual Cubic Ft: 12.600 CU-FT; Approx. Spread: 64-11/16 IN -
Product Type Step Ladder, Louisville, Brute, Type Iaa, Csa, Ansi A14.5, Osha, 10 -
Special Features Features: Protop - Versatile And Durable; Da Boot For Slip Resistant Footing; Inside Spreader Braces; Riveted Step Construction With Gussets; Wide Back Braces; A Non- Conductive Structural Molded Top With Hardware Tray, Paint Can Holder, Handymans Tool Slots, Pipe Holder, Curved Front Of Top Provides Leg Comfort And Convenient Magnet To Secure Small Steel Parts; Series: FS1400HD; Actual Cubic Ft: 12.600 CU-FT; Approx. Spread: 64-11/16 IN -
Load Capacity 375 W -
Brand Louisville -
Manufacturers Part Number FS1410HD FS1410HD
sub brand BRUTE -
Category Description LADDERS LADDERS
Type Type IAA -
standard CSA, ANSI A14.5, OSHA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat