Item Comparison: GLC140DB, G140DB

Item

GLC140DB - 1/2-1" Bronze Ground Clamp, Heavy Duty - Nsi

GLC140DB
1/2-1" Bronze Ground Clamp, Heavy Duty

$28.5913 Each

$285.91 (10 Each)

QTY:
Each
Add
G140DB - Direct Bury Lug - Nsi

G140DB
Direct Bury Lug

$17.526 Each

$17.53 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 974 302
Vendor Nsi Nsi
Catalog Number GLC140DB G140DB
Manufacturer Number GLC-140DB G-140DB
Category Line Construction Material - Ground Rods & Grounding System Line Construction Material - Ground Rods & Grounding System
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 46182103 - Grounding hardware 46182103 - Grounding hardware
UPC/EAN/GTIN 00662381005564 00662381005557
Weight per package 0.55 (lbs/each) 0.45 (lbs/each)
Description GLC140DB 1/2-1" Bronze Ground Clamp, Heavy Duty
Ground Clamp, 2.551 In Overall Length, Silicon Bronze (Body) Material, 0.784 In Overall Width, 2.132 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #8 to #4/0 Awg Conductor Size, 0.55 LB
G140DB Direct Bury Lug
Ground Clamp, 2.362 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.669 In Overall Width, 1.761 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #8 to #4/0 Awg Conductor Size, 0.45 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.59 (Each) $17.53 (Each)
Carton/Reel $28.59 (1 Each) $17.53 (1 Each)
Standard Packaging/Reel $285.91 (10 Each) $17.53 (1 Each)
Conductor Size #8 to #4/0 AWG #8 to #4/0 AWG
Material Silicon Bronze (Body) Silicon Bronze (Body);Stainless Steel (Screw)
Clamp Material 8 - 4/0 STR 8 STR - 4/0 STR
Insulation Material Silicon Bronze Silicon Bronze
Overall Length 2.551 in 2.362 in
Description 1/2-1" BRONZE GROUND CLAMP, HEAVY DUTY DIRECT BURY LUG
extra long description NSI GLC-140DB Ground Clamp Lay-In 1 NSI G-140DB Ground Clamp HD 1/2-1"
Features 1 Extra Heavy Duty Ground, cULus. Extra HD DB Ground Clamp, 3/8" - 1" Rebar, 1/2" - 1" Water Pipe, 1/2" - 1" Copper Water Tubing, 1/2" - 1" Ground Rod, 8 STR - 4/0 STR Wire Range, cULus.
Long Description Ground Clamp, 2.551 in Overall Length, Silicon Bronze (Body) Material, 0.784 in Overall Width, 2.132 in Overall Height, 1/2 to 1 in Rod Size, 1/2 to 1 in IPS Size, #8 to #4/0 AWG Conductor Size, 0.55 lb Ground Clamp, 2.362 in Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.669 in Overall Width, 1.761 in Overall Height, 1/2 to 1 in Rod Size, 1/2 to 1 in IPS Size, #8 to #4/0 AWG Conductor Size, 0.45 lb
Product Type Ground Clamp Lay-In 1/2-1" DB Rated Ground Clamp
Short Description Ground Clamp Lay-In, 1/2 to 1 in, DB Rated, 8 to 4/0 awg stranded conductor size Ground Clamp, Silicon Bronze (Body);Stainless Steel (Screw)
Special Features 1/2 to 1 in Pipe Size - 3/8-1 in Rebar - 1/2 to 1 in Ground Rod 3/8 to 1 in Rebar - 1/2 to 1 in Ground Rod -1/2 to 1 in Water Pipe
accessory type Ground Clamp Ground Clamp
for use with Grounding Wire Grounding Wire
IPS Size 1/2 to 1 in 1/2 to 1 in
Overall Height 2.132 in 1.761 in
Overall Width 0.784 in 0.669 in
package quantity 1 ct 1 ct
Rod Size 1/2 to 1 in 1/2 to 1 in
Standards Met UL MA;cULus UL MA;cULus
Warranty 1 YEAR 1 YEAR
Made in USA yes yes
Brand NSi NSi
Manufacturers Part Number GLC-140DB G-140DB
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Heavy Duty Direct Burial Lay-In Lug Extra Heavy Duty Direct Burial Ground Clamp
Weight 0.55 lb 0.45 lb
Application Grounding Wire Grounding Wire
standard cULus cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat