Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Grounding |
Catalog Number |
G2S |
J2BB |
Manufacturer Number |
G-2-S |
J2-BB |
Category |
Line Construction Material -
Ground Rods & Grounding System
|
Line Construction Material -
Ground Rods & Grounding System
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
46182103 - Grounding hardware
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00662381010056 |
00783786801138 |
Weight per package |
0.45 (lbs/each) |
0.375 (lbs/each) |
Description |
G2S 1-1/4" - 2" Bronze Ground Clamp, # 2
Ground Clamp, 3.6 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.75 In Overall Width, 1.69 In Overall Height, 1-1/4 to 2 In Ips Size, #2 Awg Conductor Size, 0.45 LB
|
J2BB 1-1/4" - 2" Bronze Ground Clamp, # 2
Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1 1/4 - 2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.05 (Each) |
$24.53 (Each) |
Carton/Reel |
$11.05 (1 Each) |
$1,226.25 (50 Each) |
Standard Packaging/Reel |
$110.46 (10 Each) |
$1,226.25 (50 Each) |
|
Conductor Size |
#2 AWG |
- |
insulation |
- |
No |
Material |
Silicon Bronze (Body);Zinc Plated Steel (Screw) |
- |
|
Clamp Material |
10 SOL - 2 STR |
- |
Conductor Material |
- |
Bronze |
Insulation Material |
Silicon Bronze |
- |
|
|
Description |
1-1/4" - 2" BRONZE GROUND CLAMP, # 2 |
1-1/4" - 2" BRONZE GROUND CLAMP, # 2 |
extra long description |
NSI G-2-S Ground Clamp 1/2-1" 4-6-8 |
ABB J2-BB CAST BRZ GRD CLAMP 10-2 |
Features |
NSI grounding and bonding products rise to the occasion in a wide variety of indoor environments with excellent material quality and flexible designs. These cast bronze ground clamps offer a convenient and reliable solution for connecting bare copper conductors to water pipes or acting as a water meter shunt. Grips onto pipes tightly by using the zinc-plated steel screws to tighten the clamp, then insert the ground wiring into the top hole and tighten down the set screw. Additionally, NSI grounding clamps |
- |
Long Description |
Ground Clamp, 3.6 in Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.75 in Overall Width, 1.69 in Overall Height, 1-1/4 to 2 in IPS Size, #2 AWG Conductor Size, 0.45 lb |
Cast Bronze Ground Clamp for Wire Range 10 - 2, Water Pipe Size 1 1/4 - 2 |
Product Type |
Ground Clamp 1/2-1" 4-6-8 STR |
Cast BRZ GRD Clamp 10-2 |
Short Description |
Ground Clamp HD, 1-1/4 to 2 in |
- |
Special Features |
1-1/4 to 2 in Pipe Size |
Cast of high-strength, highly conductive copper alloy |
|
accessory type |
Ground Clamp |
- |
for use with |
Grounding Wire |
- |
IPS Size |
1-1/4 to 2 in |
- |
Overall Height |
1.69 in |
- |
Overall Width |
0.75 in |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL;CSA;cULus |
- |
Warranty |
1 YEAR |
- |
|
|
Brand |
NSi |
Blackburn / EZGROUND |
Manufacturers Part Number |
G-2-S |
J2-BB |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Heavy Duty Bronze Ground Clamps |
GROUND CLAMP |
|
|
Application |
Grounding Wire |
- |
standard |
cULus |
UL E3060 |