Nacogdoches |
5,540 |
5,540 |
All Stores |
|
|
|
Vendor |
Conduit |
SPC |
Catalog Number |
GAL34 |
GRC34 |
Manufacturer Number |
GAL34 |
N/A |
Category |
Metallic Conduit -
GRC Conduit
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Rigid Galvanized Conduit
|
Rigid Galvanized Conduit
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
091111001024 |
N/A |
Weight per package |
1.075 (lbs/ft) |
0 |
Description |
GAL34 3/4" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color, 0.824 In;20.93 MM Conduit Inner Diameter, 1.050 In;26.67 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 1.075 LB/FT Weight
|
GRC34 3/4" Rigid Conduit
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$3.34 (Foot) |
$3.34 (Each) |
Carton/Reel |
$167.18 (50 Feet) |
$3.34 (1 Each) |
Standard Packaging/Reel |
$6,687.40 (2000 Feet) |
$3.34 (1 Each) |
|
|
Color |
Red (Cap) |
- |
Finish |
Hot Dip Galvanized |
- |
|
|
Description |
3/4" RIGID CONDUIT |
3/4" RIGID CONDUIT |
Features |
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar. |
- |
Long Description |
Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color, 0.824 in;20.93 mm Conduit Inner Diameter, 1.050 in;26.67 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11-1/4 in Length, Made in USA, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 21 mm;3/4 in Trade Size, 1.075 lb/ft Weight |
- |
Product Type |
Electrical Metal Conduit |
- |
Short Description |
Electrical Metal Conduit, 3/4 in, 9 ft 11-1/4 in, Steel, 50 CT |
- |
Special Features |
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job |
- |
|
Conduit Inner Diameter |
0.824 in;20.93 mm |
- |
Conduit Outer Diameter |
1.050 in;26.67 mm |
- |
package quantity |
50 CT |
- |
Standards Met |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
- |
|
|
Brand |
Republic Conduit |
- |
Manufacturers Part Number |
GAL34 |
- |
|
Category Description |
GRC Conduit |
RIGID GALVANIZED CONDUIT |
|
Trade Size |
3/4 in;21 mm |
- |
|
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
|
Application |
Electrical Raceway System |