Item Comparison: GALCPLG2, 2GCPL

Item

GALCPLG2 - 2" RGD CPLG - Ecn-Korns

GALCPLG2
2" RGD CPLG

$8.4375 Each

$168.75 (20 Each)

QTY:
Each
Add
2GCPL - 2" RGD CPLG - SPC

2GCPL
2" RGD CPLG

$8.4375 Each

$8.44 (1 Each)

QTY:
Each
Add
Nacogdoches 120 120
All Stores 5,332 5,332
Vendor Ecn-Korns SPC
Catalog Number GALCPLG2 2GCPL
Manufacturer Number GALCPLG2 N/A
Category Elbows, CPLG, Nipples, Running - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Rigid Couplings Rigid Couplings
UNSPSC 39131707 - Electrical conduit coupling -
UPC/EAN/GTIN 00784011001361 N/A
Weight per package 0.7299 (lbs/each) 0
Description GALCPLG2 2" RGD CPLG
2IN Galvanized Couplings
2GCPL 2" RGD CPLG
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.44 (Each) $8.44 (Each)
Carton/Reel $8.44 (1 Each) $8.44 (1 Each)
Standard Packaging/Reel $168.75 (20 Each) $8.44 (1 Each)
Material Galvanized Steel -
Additional Information Total Length of Thread to Vanish Point 1.0582; Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Thread per Inch 11-1/2 -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 2" RGD CPLG 2" RGD CPLG
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 20 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL -
Long Description 2IN GALVANIZED COUPLINGS -
Product Type Conduit Coupling -
Brand ECN-KORNS -
Manufacturers Part Number GALCPLG2 -
Category Description RIGID COUPLINGS RIGID COUPLINGS
Type THREADED FEMALE -
Trade Size 2 INCH -
Status - Inactive
Standard Package 20 -
Approval UL -
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat