Nacogdoches |
34 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Burndy |
Catalog Number |
GALELB112X90 |
65 |
Manufacturer Number |
GALELB1-1/2X90 |
65 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Enhanced Commodity Codes -
Line Construction Material
|
Classification |
Rigid Elbows
|
Exothermic Grounding Products
|
UNSPSC |
N/A
|
39121457 - Exothermic connector
|
UPC/EAN/GTIN |
00784011001651 |
00781810402528 |
Weight per package |
4.16 (lbs/each) |
0.009 (lbs/each) |
Description |
GALELB112X90 1-1/2", 90D RGD Elb
1 1/2X90 Galvanized Elbows
|
65 BW #65 Cart Weld Metal
Weld Metal, Plastic (Cartridge) Material, 0.009 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.67 (Each) |
$7.54 (Each) |
Carton/Reel |
$27.67 (1 Each) |
$7.54 (1 Each) |
Standard Packaging/Reel |
$415.07 (15 Each) |
$150.80 (20 Each) |
|
Material |
Steel |
Plastic (Cartridge) |
|
|
Additional Information |
Size 1.61 Inch ID x 1.9 Inch OD |
- |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
- |
Description |
1-1/2",90D RGD ELB |
BW #65 CART WELD METAL |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
BUR 65 CARTRIDGE WELD METAL,2/0 Cab |
Long Description |
1 1/2X90 GALVANIZED ELBOWS |
Weld Metal, Plastic (Cartridge) Material, 0.009 lb |
Product Type |
Elbow |
Weld Metal |
Short Description |
- |
Weld Metal, #65, Plastic (Cartridge), For Battery Ignition System, W/Stik |
Special Features |
- |
Welding Powder Size: 65 GM, Recommended Accessories: B370320-01 Steel Disc |
|
Applicable Standard |
ANSI C80.1 |
- |
Bend Angle |
90 Degree |
- |
Bend Radius |
8.25 INCH |
- |
End Type |
EXTERNAL THREADED |
- |
for use with |
- |
Battery Ignition System |
package quantity |
- |
20 Cartridge/BX |
Standards Met |
- |
cULus Listed;RoHS Compliant |
|
|
Brand |
ECN-KORNS |
Burndy LLC |
Manufacturers Part Number |
GALELB1-1/2X90 |
65 |
Model |
GALELB |
- |
|
Category Description |
RIGID ELBOWS |
EXOTHERMIC GROUNDING PRODUCTS |
Type |
STANDARD RADIUS |
Powder |
|
|
|
Standard Package |
15 PER CARTON |
- |
Weight |
- |
0.009 lb |
|
Application |
- |
Grounding and Bonding;For Welding Copper to Copper, Copper to Steel, Copper to Rail, Copper to Cast Iron and One for Welding Copper to Steel for Cathodic Protection |
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |