Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Eaton |
Catalog Number |
GALELB2X45 |
16 |
Manufacturer Number |
GALELB2X45 |
16 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Elbows
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
N/A
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784011001866 |
00784564100160 |
Weight per package |
5.4 (lbs/each) |
0.07 (lbs/each) |
Description |
GALELB2X45 2", 45D RGD Elb
2X45 Galvanized Elbows
|
16 2" RGD Lock Nut
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Steel, 2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.23 (Each) |
$0.00 (Each) |
Carton/Reel |
$43.23 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$43.23 (1 Each) |
$0.00 (50 Each) |
|
|
Finish |
Hot Dip Galvanized |
- |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
- |
Description |
2",45D RGD ELB |
2" RGD LOCK NUT |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
MIDWEST 16 2 UL LOCKNUT |
Features |
- |
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. |
Long Description |
2X45 GALVANIZED ELBOWS |
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Steel, 2" |
Product Type |
Elbow |
2 Ul Locknut |
|
Applicable Standard |
ANSI C80.1 |
- |
Bend Angle |
45 DEG |
- |
Bend Radius |
9.5 INCH |
- |
dimensions |
- |
1.9800 IN X 1.3700 IN X 1.0100 IN |
End Type |
EXTERNAL THREADED |
- |
Trade Size - Fractional |
2 |
- |
|
Brand |
ECN-KORNS |
Eaton |
Manufacturers Part Number |
GALELB2X45 |
- |
Model |
GALELB |
- |
|
Category Description |
RIGID ELBOWS |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
STANDARD RADIUS |
Conduit Locknut |
|
Trade Size |
2 INCH |
- |
Trade Size in inch |
2 |
- |
|
Standard Package |
10 PER CARTON |
- |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
UL, cUL |
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
Call nearest store for Item Price
|