Item Comparison: GALELB3X90, 3GL90

Item

GALELB3X90 - 3", 90D RGD Elb - Ecn-Korns

GALELB3X90
3", 90D RGD Elb

$102.765 Each

$102.76 (1 Each)

QTY:
Each
Add
3GL90 - 3", 90D RGD Elb - SPC

3GL90
3", 90D RGD Elb

$102.765 Each

$102.76 (1 Each)

QTY:
Each
Add
Nacogdoches 25 25
All Stores 1,307 1,307
Vendor Ecn-Korns SPC
Catalog Number GALELB3X90 3GL90
Manufacturer Number GALELB3X90 N/A
Category Elbows, CPLG, Nipples, Running - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Rigid Elbows Rigid Elbows
UNSPSC N/A -
UPC/EAN/GTIN 00784011001682 N/A
Weight per package 18.01 (lbs/each) 0
Description GALELB3X90 3", 90D RGD Elb
3X90 Galvanized Elbows
3GL90 3", 90D RGD Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $102.77 (Each) $102.77 (Each)
Carton/Reel $102.76 (1 Each) $102.76 (1 Each)
Standard Packaging/Reel $102.76 (1 Each) $102.76 (1 Each)
Material Steel -
Finish Galvanized -
Additional Information Size 3.068 Inch ID x 3.5 Inch OD -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 3",90D RGD ELB -
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL -
Long Description 3X90 GALVANIZED ELBOWS -
Product Type Elbow -
Applicable Standard ANSI C80.1 -
Bend Angle 90 Degree -
Bend Radius 13 INCH -
End Type EXTERNAL THREADED -
Brand ECN-KORNS -
Manufacturers Part Number GALELB3X90 -
Model GALELB -
Category Description RIGID ELBOWS RIGID ELBOWS
Type STANDARD RADIUS -
Trade Size 3 INCH -
Status - Inactive
Standard Package BULK -
Approval UL 6, CSA C22.2, UL (Canada and US), ETL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat