Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire Rough Electrical Com |
Catalog Number |
GALNIP112X8 |
64558 |
Manufacturer Number |
GALNIP1-1/2X8 |
64558 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
N/A
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011005291 |
00751338316607 |
Weight per package |
1.7 (lbs/each) |
1.7 (lbs/each) |
Description |
GALNIP112X8 1-1/2X8 RGD Nip
1 1/2X8 Galvanized Nipple
|
64558 1-1/2X8 RGD Nip
1-1/2IN X8IN Conduit Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.35 (Each) |
$15.94 (Each) |
Carton/Reel |
$14.35 (1 Each) |
$15.94 (1 Each) |
Standard Packaging/Reel |
$14.35 (1 Each) |
$15.94 (1 Each) |
|
|
|
|
Additional Information |
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED |
Constructional Feature High Corrosion Resistant; Used On Rigid Conduit/IMC |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
1-1/2X8 RGD NIP |
1-1/2X8 RGD NIP |
extra long description |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.9 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
STEEL MATERIAL; GALVANIZED FINISH; 8 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT |
Features |
- |
Topazs closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed. |
Long Description |
1 1/2X8 GALVANIZED NIPPLE |
1-1/2IN X8IN CONDUIT NIPPLE |
Product Type |
Conduit Nipple |
Rigid Conduit Nipple |
|
Applicable Standard |
- |
ANSI C80.1, Federal Specification WW-C-563 |
End Type |
- |
THREADED |
|
Brand |
ECN-KORNS |
TOPAZ ELECTRIC CORP |
Manufacturers Part Number |
GALNIP1-1/2X8 |
64558 |
Model |
GALNIP |
- |
|
Category Description |
RIGID NIPPLES |
Fuses & Fuse Accessories |
Type |
- |
STRAIGHT |
|
Trade Size |
1-1/2 INCH |
1-1/2 INCH |
|
Standard Package |
10 PER CARTON |
1 PER CASE |
|
Approval |
UL 6, CSA C22.2 |
UL (Canada and US), UL 6 |
Used On |
RIGID CONDUIT |