Item Comparison: 212X8, GALNIP212X8

Item

212X8 - 2-1/2X8 RGD Nip - Ecn-Korns

212X8
2-1/2X8 RGD Nip

$32.5273 Each

$32.53 (1 Each)

QTY:
Each
Add
GALNIP212X8 - 2-1/2X8 RGD Nip - Ecn-Korns

GALNIP212X8
2-1/2X8 RGD Nip

$32.5273 Each

$32.53 (1 Each)

QTY:
Each
Add
Nacogdoches 7 7
All Stores 127 127
Vendor Ecn-Korns Ecn-Korns
Catalog Number 212X8 GALNIP212X8
Manufacturer Number GALNIP2-1/2X8 GALNIP2-1/2X8
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011005871 00784011005871
Weight per package 3.29 (lbs/each) 3.29 (lbs/each)
Description 212X8 2-1/2X8 RGD Nip
Conduit Nipple, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 8 In Length, 329 LB/100
GALNIP212X8 2-1/2X8 RGD Nip
2 1/2X8 Galvanized Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.53 (Each) $32.53 (Each)
Carton/Reel $32.53 (1 Each) $32.53 (1 Each)
Standard Packaging/Reel $32.53 (1 Each) $32.53 (1 Each)
Material Steel Steel
Finish Galvanized Galvanized
Length 8 in 8 INCH
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 2-1/2X8 RGD NIP 2-1/2X8 RGD NIP
extra long description MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description Conduit Nipple, 2-1/2 in Trade Size, Galvanized, Threaded Connection, 8 in Length, 329 lb/100 2 1/2X8 GALVANIZED NIPPLE
Product Type Conduit Nipple Conduit Nipple
Short Description Conduit Nipple, 2-1/2 in, Galvanized, 8 in Length -
Applicable Standard ANSI C80.1, NEMA ANSI C80.1, NEMA
Connection Type Threaded -
End Type THREADED THREADED
for use with Rigid Conduit -
package quantity 5 CT -
Standards Met UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG -
Brand ECN-KORNS ECN-KORNS
Manufacturers Part Number GALNIP2-1/2X8 GALNIP2-1/2X8
Model GALNIP GALNIP
Category Description RIGID NIPPLES RIGID NIPPLES
Trade Size 2-1/2 IN 2-1/2 INCH
Status Inactive -
Standard Package 5 PER CARTON 5 PER CARTON
Weight 329 lb/100 -
Approval UL 6, CSA C22.2 UL 6, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat