Item Comparison: GF15LA, VGF15LA

Item

GF15LA - Etn ST Gfci 15A 125V La - Eaton

GF15LA
Etn ST Gfci 15A 125V La

$21.49 Each

$214.90 (10 Each)

QTY:
Each
Add
VGF15LA - 15A LT-Alm Gfci RCPT - Eaton

VGF15LA
15A LT-Alm Gfci RCPT

$11.34 Each

$113.40 (10 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 372 3,339
Vendor Eaton Eaton
Catalog Number GF15LA VGF15LA
Manufacturer Number GF15LA VGF15LA
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664012952 00032664657641
Weight per package 3.8 (lbs/each) 0.5 (lbs/each)
Description GF15LA Etn ST Gfci 15A 125V La
Eaton Self-Test Gfci, 15A, 125V, Light Almond, Slim Design
VGF15LA 15A LT-Alm Gfci RCPT
Gfci Deco Duplex 15A 125V La
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.49 (Each) $11.34 (Each)
Carton/Reel $21.49 (1 Each) $11.34 (1 Each)
Standard Packaging/Reel $214.90 (10 Each) $113.40 (10 Each)
amperage rating - 15 A
connection - 4714 Lm
Material - Nylon Top Housing, Polycarbonate Bottom Housing
Poles - 2 Pole/ 3 Wire
Voltage Rating - 125 A
Width - 1.3 in
Description ETN ST GFCI 15A 125V LA 15A LT-ALM GFCI RCPT
extra long description EWD GF15LA ETN ST GFCI 15A 125V LA -
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. -
Long Description Eaton self-test GFCI, 15A, 125V, Light Almond, Slim design GFCI Deco Duplex 15A 125V LA
Product Type Etn ST Gfci 15A 125V La Gfci Deco Duplex 15A 125V La
Special Features - Hospital Grade, Tamper Resistant, Wiring Type Back and Side Wire, With Standard Size Unbreakable Wallplate
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN -
Brand Eaton COOPER WIRING DEVICES
Manufacturers Part Number GF15LA VGF15LA
sub brand - Arrow Hart
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle Hospital,GFCI,Back And Side Wire
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Hospital grade
Enclosure - Hospital Grade Tamper Reisitant
standard NOM,cULus Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat