Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GF15LA |
VGF15LAM |
Manufacturer Number |
GF15LA |
VGF15LA-M |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
N/A
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664012952 |
00032664657665 |
Weight per package |
3.8 (lbs/each) |
5 (lbs/each) |
Description |
GF15LA Etn ST Gfci 15A 125V La
Eaton Self-Test Gfci, 15A, 125V, Light Almond, Slim Design
|
VGF15LAM 15A LT-Alm Gfci RCPT
Gfci Deco Duplex 15A 125V Mid WLPLT La
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.49 (Each) |
$11.59 (Each) |
Carton/Reel |
$21.49 (1 Each) |
$11.59 (1 Each) |
Standard Packaging/Reel |
$214.90 (10 Each) |
$115.90 (10 Each) |
|
amperage rating |
- |
15 A |
connection |
- |
4714 Lm |
Material |
- |
Nylon Top Housing, Polycarbonate Bottom Housing |
Poles |
- |
2 Pole/ 3 Wire |
Voltage Rating |
- |
125 A |
|
|
Description |
ETN ST GFCI 15A 125V LA |
15A LT-ALM GFCI RCPT |
extra long description |
EWD GF15LA ETN ST GFCI 15A 125V LA |
- |
Features |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
- |
Long Description |
Eaton self-test GFCI, 15A, 125V, Light Almond, Slim design |
GFCI Deco Duplex 15A 125V Mid Wlplt LA |
Product Type |
Etn ST Gfci 15A 125V La |
Gfci Deco Duplex 15A 125V Mid WLPLT La |
Special Features |
- |
Hospital Grade, Tamper Resistant, Wiring Type Back and Side Wire, With Standard Size Unbreakable Wallplate |
|
dimensions |
1.0300 IN X 1.6900 IN X 4.1900 IN |
- |
|
Brand |
Eaton |
COOPER WIRING DEVICES |
Manufacturers Part Number |
GF15LA |
VGF15LA-M |
sub brand |
- |
Arrow Hart |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Slim GFCI receptacle |
Hospital,GFCI,Back And Side Wire |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Hospital grade |
Enclosure |
- |
Hospital Grade Tamper Reisitant |
standard |
NOM,cULus Listed |