Item Comparison: GF20LA, VGF20LA

Item

GF20LA - Etn ST Gfci 20A 125V La - Eaton

GF20LA
Etn ST Gfci 20A 125V La

$25.90 Each

$259.00 (10 Each)

QTY:
Each
Add
VGF20LA - 20A LT-Alm Gfci RCPT - Eaton

VGF20LA
20A LT-Alm Gfci RCPT

$16.9899 Each

$169.90 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 219 6
Vendor Eaton Eaton
Catalog Number GF20LA VGF20LA
Manufacturer Number GF20LA VGF20LA
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664012976 00032664657832
Weight per package 3.8 (lbs/each) 0.5 (lbs/each)
Description GF20LA Etn ST Gfci 20A 125V La
Eaton Self-Test Gfci, 20A, 125V, Light Almond, Slim Design
VGF20LA 20A LT-Alm Gfci RCPT
Gfci Deco Duplex 20A 125V La
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.90 (Each) $16.99 (Each)
Carton/Reel $25.90 (1 Each) $16.99 (1 Each)
Standard Packaging/Reel $259.00 (10 Each) $169.90 (10 Each)
amperage rating - 20 A
connection - 4714 Lm
Material - Nylon Top Housing, Polycarbonate Bottom Housing
Poles - 2 Pole/ 3 Wire
Voltage Rating - 125 A
Width - 1.3 in
Description ETN ST GFCI 20A 125V LA 20A LT-ALM GFCI RCPT
extra long description EWD GF20LA ETN ST GFCI 20A 125V LA -
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. -
Long Description Eaton self-test GFCI, 20A, 125V, Light Almond, Slim design GFCI Deco Duplex 20A 125V LA
Product Type Etn ST Gfci 20A 125V La Gfci Deco Duplex 20A 125V La
Special Features - Hospital Grade, Tamper Resistant, Wiring Type Back and Side Wire, With Standard Size Unbreakable Wallplate
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN -
Brand Eaton COOPER WIRING DEVICES
Manufacturers Part Number GF20LA VGF20LA
sub brand - Arrow Hart
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle Hospital,GFCI,Back And Side Wire
Status - Inactive
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Hospital grade
Enclosure - Hospital Grade Tamper Reisitant
standard cULus Listed,NOM -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat