Item Comparison: GL3038, L3048

Item

GL3038 - 3/0 1-Hole Compression Lug 3/8" Bolt - Nsi

GL3038
3/0 1-Hole Compression Lug 3/8" Bolt

$9.4114 Each

$235.28 (25 Each)

QTY:
Each
Add
L3048 - 3/0 1-Hole Long Barrel Compression Lug 1/2" Bolt - Nsi

L3048
3/0 1-Hole Long Barrel Compression Lug 1/2" Bolt

$12.5616 Each

$314.04 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 504 237
Vendor Nsi Nsi
Catalog Number GL3038 L3048
Manufacturer Number GL3038 L3048
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00662381036117 00662381034113
Weight per package 0.08 (lbs/each) 0.1 (lbs/each)
Description GL3038 3/0 1-Hole Compression Lug 3/8" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 3/0 Awg - 3/8" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
L3048 3/0 1-Hole Long Barrel Compression Lug 1/2" Bolt
1 Hole Long Barrel Copper Compression Lug 3&Frasl-0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.41 (Each) $12.56 (Each)
Carton/Reel $9.41 (1 Each) $12.56 (1 Each)
Standard Packaging/Reel $235.28 (25 Each) $314.04 (25 Each)
Material Copper Copper
Voltage Rating 600 V 600 V
Color Orange Orange
Finish Tin Plated Tin Plated
Size L=2.36 - W=.900 - OD=.620 - ID=.490 L=2.79 - W=.902 - OD=.622 - ID=.492
Description 3/0 1-HOLE COMPRESSION LUG 3/8" BOLT 3/0 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOLT
extra long description NSI GL3038 CU CMP Lug Short 3/0 AWG NSI L3048 CU CMP Lug Long 3/0 AWG 1
Features 1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 3/0 AWG - 3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. 1 Hole Long Barrel Copper Compression Lug 3&frasl-0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description 1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 3/0 AWG - 3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. 1 Hole Long Barrel Copper Compression Lug 3&frasl-0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Product Type Cu CMP Lug Short 3/0 Awg 3/8 Bolt Size Cu CMP Lug Long 3/0 Awg 1/2 Bolt Size
Special Features 3/0 AWG (STR) - 3/8 Mounting Hole 3/0 AWG (STR) - 1/2 Mounting Hole
Cable Size 3/0 AWG (STR) 3/0 AWG (STR)
Number of Holes 1 1
Stud Size 3/8 1/2
Warranty 1 YEAR 1 YEAR
Brand NSi NSi
Manufacturers Part Number GL3038 L3048
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Short Barrel - One Hole Long Barrel - One Hole
Application Terminate, Splice, Tap Power Connectors Terminate, Splice, Tap Power Connectors
environmental conditions 90 C 90 C
Mounting 3/8 Mounting Hole 1/2 Mounting Hole
standard UL486A/B, UL467 (8 AWG -3/0 AWG) UL486A/B, UL467 (8 AWG -3/0 AWG)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat