Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
GLL10 |
390 |
Manufacturer Number |
GLL 10 |
390 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00784564123107 |
00781747003904 |
Weight per package |
1.2 (lbs/each) |
1 (lbs/each) |
Description |
GLL10 4" Mall Ins Ground Bushing
Grounding Bushing, 4 In Trade Size, GLL Model, Insulated, #6 to 3/0 Awg Cable Size, 6.9 In Height, 1.4 In Diameter, 110 LB/100
|
390 4" Malleable Insulated Grounding Bushing
Bushing, Insulated, Grounding, Malleable Iron, Size 4 Inch, 14-1/0 Lug
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$62.52 (Each) |
$0.00 (Each) |
Carton/Reel |
$62.52 (1 Each) |
$0.00 (20 Each) |
Standard Packaging/Reel |
$62.52 (1 Each) |
$0.00 (20 Each) |
|
connection |
Threaded |
- |
Material |
Malleable Iron Body, Plastic Throat Liner |
Malleable Iron |
|
Color |
- |
Grey with Black Insulator |
Finish |
- |
Zinc Electroplated |
|
Diameter |
1.4 in |
- |
Height |
6.9 in |
- |
Size |
4 in |
4 |
|
Description |
4" MALL INS GROUND BUSHING |
4" MALLEABLE INSULATED GROUNDING BUSHING |
extra long description |
MIDWEST GLL 10 4 GRND BUSH 105C INS |
BPT 390 4" GRD.BUSH.INS. 14-1/0 MAL |
Features |
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. |
- |
Long Description |
Grounding Bushing, 4 in Trade Size, GLL Model, Insulated, #6 to 3/0 AWG Cable Size, 6.9 in Height, 1.4 in Diameter, 110 lb/100 |
Bushing, Insulated, Grounding, Malleable Iron, Size 4 Inch, 14-1/0 Lug |
Product Type |
Grounding Bushing |
4" GRD.Bush.Ins. 14-1/0 Mall |
Short Description |
Grounding Bushing, 4 in |
- |
Special Features |
Corrosion Resistant |
Grounding Lug Wire Capacity #14 - #1/0 |
|
Cable Size |
#6 to 3/0 AWG |
- |
dimensions |
7.0000 IN X 1.4000 IN X 6.9000 IN |
- |
for use with |
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
- |
Yes |
package quantity |
1 PK |
- |
Standards Met |
UL File No: E-6225;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport |
Manufacturers Part Number |
GLL 10 |
- |
Model |
GLL |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Grounding bushing |
BUSHING |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug: aluminum allog 6061-T6. Plastic metaliner prevents damage to wire insulation. 1/2" thru 4" rated 150 degree C, 5" and 6" rated 105 degree C. |
standard |
UL, CSA |
cULus |
Temperature Rating |
105 DEG C |
150?°C |
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
Call nearest store for Item Price
|