Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GLL10 |
390 |
Manufacturer Number |
GLL 10 |
390 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Unilets) -
Alum
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Form 9 Condulets, Covers & Gaskets
|
UNSPSC |
39121312 - Electrical bushing
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00784564123107 |
00782274003108 |
Weight per package |
1.2 (lbs/each) |
0.1 (lbs/each) |
Description |
GLL10 4" Mall Ins Ground Bushing
Grounding Bushing, 4 In Trade Size, GLL Model, Insulated, #6 to 3/0 Awg Cable Size, 6.9 In Height, 1.4 In Diameter, 110 LB/100
|
390 1" Alu FM9 Cond Body CVR
Eaton Crouse-Hinds Series Condulet Mark 9 Cover, Sheet Aluminum, 1"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$62.52 (Each) |
$11.32 (Each) |
Carton/Reel |
$62.52 (1 Each) |
$11.32 (1 Each) |
Standard Packaging/Reel |
$62.52 (1 Each) |
$283.00 (25 Each) |
|
connection |
Threaded |
- |
Material |
Malleable Iron Body, Plastic Throat Liner |
Sheet aluminum |
|
Diameter |
1.4 in |
- |
Height |
6.9 in |
- |
Size |
4 in |
- |
|
Description |
4" MALL INS GROUND BUSHING |
1" ALU FM9 COND BODY CVR |
extra long description |
MIDWEST GLL 10 4 GRND BUSH 105C INS |
CRS-H 390 1 SHT AL MARK 9 CVR |
Features |
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. |
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors. |
Long Description |
Grounding Bushing, 4 in Trade Size, GLL Model, Insulated, #6 to 3/0 AWG Cable Size, 6.9 in Height, 1.4 in Diameter, 110 lb/100 |
Eaton Crouse-Hinds series Condulet Mark 9 cover, Sheet aluminum, 1" |
Product Type |
Grounding Bushing |
1 SHT Al Mark 9 CVR |
Short Description |
Grounding Bushing, 4 in |
- |
Special Features |
Corrosion Resistant |
- |
|
Cable Size |
#6 to 3/0 AWG |
- |
dimensions |
7.0000 IN X 1.4000 IN X 6.9000 IN |
5.5900 IN X 0.1900 IN X 1.7500 IN |
for use with |
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
1 PK |
- |
Standards Met |
UL File No: E-6225;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
GLL 10 |
- |
Model |
GLL |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Form 9 condulets, covers & gaskets |
Type |
Grounding bushing |
COVER |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
standard |
UL, CSA |
- |
Temperature Rating |
105 DEG C |