Nacogdoches |
65 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Plastibond |
Catalog Number |
GLL2 |
GLL2 |
Manufacturer Number |
GLL 2 |
PBGLL2 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
All Plastibond Fittings
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00784564123022 |
00784011209729 |
Weight per package |
0.11 (lbs/each) |
0.1 (lbs/each) |
Description |
GLL2 3/4" Mall Ins Ground Bushing
Grounding Bushing, 3/4 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.688 In Height, 1.25 In Diameter, 9 LB/100
|
GLL2 3/4" Grounding Bushing
3/4 Grounding Bushing
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.00 (Each) |
$73.98 (Each) |
Carton/Reel |
$6.00 (1 Each) |
$73.98 (1 Each) |
Standard Packaging/Reel |
$300.19 (50 Each) |
$73.98 (1 Each) |
|
connection |
Threaded |
- |
Material |
Malleable Iron Body, Plastic Throat Liner |
0.002 Inch Red Urethane Ferrous Metal Interior, 0.04 Inch Gray PVC Coated Ferrous Metal Exterior |
|
Conductor Material |
- |
Copper/Aluminum |
|
Diameter |
1.25 in |
- |
Height |
0.688 in |
- |
Size |
3/4 in |
- |
|
Commodity Description |
- |
Rigid Conduit Fittings - Aluminum |
Description |
3/4" MALL INS GROUND BUSHING |
3/4" GROUNDING BUSHING |
extra long description |
MIDWEST GLL 2 3/4 GRND BUSH 105C IN |
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL (BODY), ZINC PLATED STEEL (SCREW) MATERIAL; THREADED PVC COATED RIGID CONDUIT USED ON; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), ETL APPROVAL; 10 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; INSULATED THROAT TYPE; ALUMINUM LUG TYPE; APPLICABLE STANDARD ISO 9001 |
Features |
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. |
- |
Long Description |
Grounding Bushing, 3/4 in Trade Size, GLL Model, Insulated, #14 to 4 AWG Cable Size, 0.688 in Height, 1.25 in Diameter, 9 lb/100 |
3/4 GROUNDING BUSHING |
Product Type |
Grounding Bushing |
Grounding Bushing |
Short Description |
Grounding Bushing, 3/4 in |
- |
Special Features |
Corrosion Resistant |
- |
|
Cable Size |
#14 to 4 AWG |
- |
dimensions |
1.2500 IN X 1.2500 IN X 0.6900 IN |
- |
for use with |
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through |
- |
Insulated/Non-Insulated |
Insulated |
- |
Lug Type |
- |
ALUMINUM |
package quantity |
50 PK |
- |
Standards Met |
UL File No: E-6225;cUL Listed |
- |
Throat Type |
- |
INSULATED |
|
|
Brand |
Cooper Crouse-Hinds |
PLASTIBOND |
Manufacturers Part Number |
GLL 2 |
PBGLL2 |
Model |
GLL |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
ALL PLASTIBOND FITTINGS |
Type |
Grounding bushing |
THREADED |
|
Trade Size |
3/4 in |
3/4 INCH |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Approval |
- |
UL (Canada and US), ETL |
standard |
UL, CSA |
- |
Temperature Rating |
105 DEG C |
- |
Used On |
- |
RIGID CONDUIT |