Item Comparison: GMA2R, 235002

Item

GMA2R - 2A 250V Glass Fast Acting Fuse - Edison Fuses

GMA2R
2A 250V Glass Fast Acting Fuse

$2.14 Each

$10.70 (5 Each)

QTY:
Each
Add
235002 - 2A 250V Fa Glass Fuse - Littelfuse

235002
2A 250V Fa Glass Fuse

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 25 0
All Stores 1,541 0
Vendor Edison Fuses Littelfuse
Catalog Number GMA2R 235002
Manufacturer Number GMA2R 235002P
Category Enhanced Commodity Codes - Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Midget Fuses
UNSPSC - 39121627 - Power fuse
UPC/EAN/GTIN 051712647892 00079458908381
Weight per package 0.002 (lbs/each) 0.04 (lbs/each)
Description GMA2R 2A 250V Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 5.2 MM Diameter, Fast Acting Fuse Type, 100 A @ 250 V Ac;10000 A @ 125 V Ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 MM Overall Length, 1 CT;5 PK Package Quantity, Csa Certified, Class 1422-01, File 53787, 63MA-6A;Pse Approval;Rohs Compliant;Ul Listed, Guide Jdyx, File E19180, 63MA-6A;Ul Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V Ac Voltage Rating
235002 2A 250V Fa Glass Fuse
Fast-Acting 5X20MM Glass Fuse 2PA. 5X20MM Medium-Acting Glass Body Fuse Designed to Ul Specification. Features: Designed to Ul/Csa/Ance 248 Standard. Available In Cartridge and Axial Lead Format Rohs Compliant and Lead-Free.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.14 (Each) $0.00 (Each)
Carton/Reel $2.14 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $10.70 (5 Each) $0.00 (5 Each)
amperage rating - 150
Current Rating 2 A -
interrupt rating 100 A @ 250 V ac;10000 A @ 125 V ac -
Material Glass (Tube);Brass (End Cap) -
Voltage Rating 250 V ac -
Diameter 5.2 mm -
Overall Length 21.10 mm -
Description 2A 250V GLASS FAST ACTING FUSE 2A 250V FA GLASS FUSE
extra long description - L-FSE 235002P FAST-ACTING 5X20MM GL
Long Description Fuse, No Blown Fuse Indicator, 2 A Current Rating, 5.2 mm Diameter, Fast Acting Fuse Type, 100 A @ 250 V ac;10000 A @ 125 V ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 mm Overall Length, 1 CT;5 PK Package Quantity, CSA Certified, Class 1422-01, File 53787, 63mA-6A;PSE Approval;RoHS Compliant;UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V ac Voltage Rating FAST-ACTING 5X20MM GLASS FUSE 2PA. 5x20mm medium-acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard. Available in cartridge and axial lead format RoHS compliant and lead-free.
Product Type Fuse Fast-Acting 5X20MM Glass Fuse 2pa
Short Description Fuse, Fast Acting, 2 A, 21.10 in (L) -
Special Features - Time-Delay
Fuse Type Fast Acting -
package quantity 1 CT;5 PK -
Standards Met UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180,7-15A;CSA Certified, Class 1422-01, File 53787,63mA-6A;PSE Approval;RoHS Compliant -
Brand Edison Fuses Littelfuse
Manufacturers Part Number GMA2R 235002P
Category Description GLASS FUSES (and ceramic) MIDGET FUSES
Type - CLASS RK5
Application - General Purpose
standard - Standard 248-12 UL Listed/CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat