Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Edison Fuses |
Catalog Number |
GMA4R |
GMA4A |
Manufacturer Number |
GMA-4-R |
GMA-4-R |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Midget Fuses
|
UNSPSC |
39121607 - Glass body fuses
|
39121623 - Electronic fuse
|
UPC/EAN/GTIN |
00051712647977 |
00051712647977 |
Weight per package |
0.002 (lbs/each) |
0.004 (lbs/each) |
Description |
GMA4R 4A 125V Fa 5X20MM Glass Fuse
00051712647977|0051712|051712647977|05171264797|64797|Gma 4 R|GMA4R|Gma-4-R|Gma 4A Buss Fuse|Bussman Gma 4 R|Bussman GMA4R|Bussman Gma-4-R|Bussmann Division Gma 4 R|Bussmann Division GMA4R|Bussmann Division Gma-4-R|Bussmann Gma 4 R|Bussmann GMA4R|Bussmann Gma-4-R|Cooper Bussmann Gma 4 R|Cooper Bussmann GMA4R|Cooper Bussmann Gma-4-R|Cooper Bussmann North America Elect Gma 4 R|Cooper Bussmann North America Elect GMA4R|Cooper Bussmann North America Elect Gma-4-R|Eaton Busmann Gma 4 R|Eaton Busmann GMA4R|Eaton
|
GMA4A 4A 250V Fa Glass Fuse
Fuse, Glass Tube Type; 20 Millimeter; Ul 248-14, Csa, Ce, Pse Approval; 125 Volt Ac Voltage Rating; 5 Millimeter Diameter; 10000 Amp At 125 Volt Ac Interrupting Rating; 4 Amp Current Rating; Ferrule Terminal Type; Fast Acting Characteristics
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.00 (Each) |
$1.94 (Each) |
Carton/Reel |
$15.00 (5 Each) |
$1.94 (1 Each) |
Standard Packaging/Reel |
$15.00 (5 Each) |
$9.70 (5 Each) |
|
amperage rating |
Electronic Circuits |
- |
Characteristics |
- |
FAST ACTING |
connection |
Non-Indicating |
- |
Current Rating |
- |
4 Amp |
Interrupting Rating |
- |
10000 Amp at 125 Volt AC |
Terminal Type |
- |
Ferrule |
Voltage Rating |
125 |
125 Volt AC |
|
Backing Material |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
Color |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
Style |
Education, Government, Healthcare, Hospitality, Offices & Banks, Religious, Retail |
- |
|
Diameter |
- |
5 Millimeter |
Length |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
20 Millimeter |
Size |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
|
Additional Information |
- |
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit |
Commodity Description |
- |
SMALL DIMENSION FUSES |
Description |
4A 125V FA 5X20MM GLASS FUSE |
4A 250V FA GLASS FUSE |
extra long description |
EFSE GMA-4-R GMA 4A BUSS FUSE |
GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 4 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; GMA MODEL |
Long Description |
00051712647977|0051712|051712647977|05171264797|64797|GMA 4 R|GMA4R|GMA-4-R|GMA 4A BUSS FUSE|BUSSMAN GMA 4 R|BUSSMAN GMA4R|BUSSMAN GMA-4-R|BUSSMANN DIVISION GMA 4 R|BUSSMANN DIVISION GMA4R|BUSSMANN DIVISION GMA-4-R|BUSSMANN GMA 4 R|BUSSMANN GMA4R|BUSSMANN GMA-4-R|Cooper Bussmann GMA 4 R|Cooper Bussmann GMA4R|Cooper Bussmann GMA-4-R|Cooper Bussmann North America Elect GMA 4 R|Cooper Bussmann North America Elect GMA4R|Cooper Bussmann North America Elect GMA-4-R|Eaton Busmann GMA 4 R|Eaton Busmann GMA4R|Eaton |
FUSE, GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 4 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS |
Product Type |
Gma 4A Buss Fuse |
Fuse |
Special Features |
Low Breaking Capacity, Interrupt Rating 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint |
- |
|
coverage |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
element |
Non-Indicating |
- |
Response Time |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
type of indicators |
Non-Indicating |
- |
|
Brand |
Eaton |
|
Manufacturers Part Number |
GMA-4-R |
GMA-4-R |
Model |
- |
GMA |
sub brand |
Electronic Circuits |
- |
|
Category Description |
GLASS FUSES (and ceramic) |
MIDGET FUSES |
Type |
Electronic, Fast Acting |
GLASS TUBE |
|
Manufacturer Status |
Inactive |
- |
Status |
- |
Inactive |
|
Application |
Electronic Circuits |
- |
Approval |
- |
UL 248-14, CSA, CE, PSE |
Enclosure |
Electronic Circuits |
- |
standard |
UL 248-14, CSA, CE |