Item Comparison: GMC5R, GMC5A

Item

GMC5R - 5A 250V Med TD Glass Fuse - Eaton

GMC5R
5A 250V Med TD Glass Fuse

$3.32 Each

$16.60 (5 Each)

QTY:
Each
Add
GMC5A - 5A 125V Med TD Glass Fuse - Cooper Bussmann North America

GMC5A
5A 125V Med TD Glass Fuse

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 44 0
Vendor Eaton Cooper Bussmann North America
Catalog Number GMC5R GMC5A
Manufacturer Number GMC-5-R GMC-5A
Category Fuses - Small Dimension Fuses Enhanced Commodity Codes - Tools & Testers
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121607 - Glass body fuses 39121609 - Midget fuses
UPC/EAN/GTIN 00051712642972 00051712143288
Weight per package 0.004 (lbs/each) 0.004 (lbs/each)
Description GMC5R 5A 250V Med TD Glass Fuse
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 5 A, 125 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 0.5 In Overall Length
GMC5A 5A 125V Med TD Glass Fuse
5A 125V 5MM X 20MM Glass, Medium Time Delay Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.32 (Each) $0.00 (Each)
Carton/Reel $16.60 (5 Each) $0.00 (1 Each)
Standard Packaging/Reel $16.60 (5 Each) $0.00 (5 Each)
amperage rating Electronic Circuits 5 Amp
connection Non-Indicating Ferrule End X Ferrule End
Current Rating 5 A -
interrupt rating 10000 A @ 125 V ac -
Material Glass (Body);Brass( End Cap) -
Terminal Type Ferrule -
Voltage Rating 125 V ac 125 VAC
Backing Material Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap -
Color Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap -
Style Retail -
Diameter 5.2 mm -
Length Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap -
Overall Length 0.5 in;20 mm -
Size Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap 5 mm Diameter X 20 mm Length
Description 5A 250V MED TD GLASS FUSE 5A 125V MED TD GLASS FUSE
extra long description EFSE GMC-5-R GMC 5A BUSS FUSE EFSE GMC-5A UL Medium Time Delay 5m
Long Description Fuse, Time Delay Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 5 A, 125 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 0.5 in Overall Length 5A 125V 5mm x 20mm Glass, Medium Time Delay Fuse
Product Type GMC 5A Buss Fuse Ul Medium Time Delay 5MM Glass Fuse 5a
Short Description 5 A, 125 VAC, Time Delay Fuse -
Special Features Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity, ROHS Compliant Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity
Connection Type Ferrule End x Ferrule End -
coverage Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap -
element Non-Indicating -
Fuse Speed Time Delay -
package quantity 5 CT -
Response Time 60 min @ 135%;2 min @ 200 % 60 Min Maximum at 135%, 2 Min Maximum at 200%
Standards Met UL 248-14 Listed;Guide JDYX;File E19180;UL Listed Guide JDYX2;File E19180;CSA 248-14 Certified;Class 1422-01;File E65063;MITI Approval;KC-Mark:Certificate SU05011-4001 (63mA~250mA);KC-Mark:Certificate SU05011-4002 (300mA~800mA);KC-Mark:Certificate SU05011-4003 (1A~3.15A);KC-Mark:Certificate SU05011-4004 (3.5A~6.3A) -
type of indicators Non-Indicating Non-Indicating
Brand Bussmann Fuses Cooper Bussmann North America
Manufacturers Part Number GMC-5-R GMC-5-R
sub brand Retail -
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type Electronic, Medium Time Delay Electronic, Medium Time Delay
Manufacturer Status Inactive -
Status - Inactive
Application Electronic Circuits Electronic Circuits
Enclosure Electronic Circuits -
standard UL 248-14, CSA UL 248-14, CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat