Item Comparison: HBLED13A, 0LBF850KDDBM

Item

HBLED13A - 13W Led Bullet FLD 50K BRZ - Rab Lighting Inc

HBLED13A
13W Led Bullet FLD 50K BRZ

$316.32 Each

$316.32 (1 Each)

QTY:
Each
Add
0LBF850KDDBM - 11W Led BLT FLD 50K 839LM - Lithonia Lighting

0LBF850KDDBM
11W Led BLT FLD 50K 839LM

$175.58 Each

$175.58 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 78 2
Vendor Rab Lighting Inc Lithonia Lighting
Catalog Number HBLED13A 0LBF850KDDBM
Manufacturer Number HBLED13A OLBF 8 50K DDB M6
Category Led Floodlights, Wallpacks, Bo - Led Floodlights Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111613 - Security lighting
UPC/EAN/GTIN 00019813018676 00753573899495
Weight per package 4.37 (lbs/each) 2.57 (lbs/each)
Description HBLED13A 13W Led Bullet FLD 50K BRZ
Landscape 1980 Lumens Hbled With Hood and Lensr 13W 5000K Bronze
0LBF850KDDBM 11W Led BLT FLD 50K 839LM
5000 K, Dark Bronze, Sku - 217axe
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $316.32 (Each) $175.58 (Each)
Carton/Reel $316.32 (1 Each) $175.58 (1 Each)
Standard Packaging/Reel $316.32 (1 Each) $175.58 (1 Each)
Ballast Type - Not Applicable
Lamp Included - Yes
Lamp Type - LED - Static
Material - Aluminum
Number of Lamps - Not Applicable
Voltage Rating 120/277 MVOLT
Wattage 13 -
Color - Bronze
color rendering index (cri) - 74
color temperature - 5000
Finish - Gloss
Height - 8.3750
Length - 5.2500
Width - 3.9375
Description 13W LED BULLET FLD 50K BRZ 11W LED BLT FLD 50K 839LM
extra long description RAB HBLED13A LFLOOD 13W COOL 12V BU LITH OLBF 8 50K DDB M6 LED bullet f
Long Description Landscape 1980 Lumens Hbled With Hood And Lensr 13W 5000K Bronze 5000 K, Dark bronze, SKU - 217AXE
Product Type Lflood 13W Cool 12V Bullet W/ Hood BZ Led Bullet Flood Light, 5X4 Flood Optics
Special Features LED The OLB LED Bullet Floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles.
lumens 1799 600 LM,700 LM,800 LM
pallet quantity - 288
Brand RAB Lighting Inc Lithonia Lighting
Manufacturers Part Number HBLED13A OLBF 8 50K DDB M6
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type FLOODLIGHT Flood Light
Application Outdoor Automotive & Parking,Offices & Banks,Residential,Roadways, Bridges & Tunnels,Sports and Recreation
environmental conditions - OUTDOOR
Mounting CEILING KNUCKLE
standard - UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat