Item Comparison: PDG23M0070TFFL, HFD3070

Item

PDG23M0070TFFL - PDG2 3P 70A 65KA/480V Fxfxtmtu - Eaton

PDG23M0070TFFL
PDG2 3P 70A 65KA/480V Fxfxtmtu

$941.00 Each

$941.00 (1 Each)

QTY:
Each
Add
HFD3070 - Type HFD 3 Pole 70A Trip 600V Class 65KA At 480V L - Eaton

HFD3070
Type HFD 3 Pole 70A Trip 600V Class 65KA At 480V L

$1522.59 Each

$1,522.59 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2 37
Vendor Eaton Eaton
Catalog Number PDG23M0070TFFL HFD3070
Manufacturer Number PDG23M0070TFFL HFD3070
Category Non-Interchangeable Trip - 3 Pole Non-Interchangeable Trip - 3 Pole
Classification Non-Interchangeable Trip Thermal Magnetic Circuit Breakers Molded Case Breakers
UNSPSC 39121616 - Molded case circuit breakers 39121616 - Molded case circuit breakers
UPC/EAN/GTIN 00786679862667 00786679175873
Weight per package 4.75 (lbs/each) 4.3 (lbs/each)
Description PDG23M0070TFFL PDG2 3P 70A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 70A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
HFD3070 Type HFD 3 Pole 70A Trip 600V Class 65KA At 480V L
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 70 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $941.00 (Each) $1,522.59 (Each)
Carton/Reel $941.00 (1 Each) $1,522.59 (1 Each)
Standard Packaging/Reel $941.00 (1 Each) $1,522.59 (1 Each)
Current Rating 70A 70A
Poles 3 3
Voltage Rating 600 VAC 600 VAC, 250 VDC
Description PDG2 3P 70A 65KA/480V FXFXTMTU TYPE HFD 3 POLE 70A TRIP 600V CLASS 65KA AT 480V L
extra long description ETN PDG23M0070TFFL Power Defense Gl ETN HFD3070 HFD 3P 70A TRIP 600V CL
Features The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events. Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 70A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100) Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 70 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Product Type Power Defense Globally Rated, FR 2, 3P HFD 3P 70A Trip 600V CL 65KA 480V Load
dimensions 3.5000 IN X 4.1181 IN X 6.0000 IN 3.3800 IN X 4.1300 IN X 6.0000 IN
frame 2 -
media - Yes
Trip Type T-M (Fxd-Fxd) TU Fixed thermal, fixed magnetic
Brand Eaton Eaton
Manufacturers Part Number PDG23M0070TFFL HFD3070
Category Description - MOLDED CASE BREAKERS
Type Molded case circuit breaker Molded case circuit breaker
Application Mobile Machinery and Equipment - Mobile Machinery and Equipment - OtherAviationGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherStationary Mach Equip In Factory - RoboticsVehicles: On-RoadGeneration - Conventional Energy - Conventional EnergyVehicles: Vocational - Vehicle: Vocational - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Frequency Rating - 50/60 Hz
standard IEC 60947-2,CSA,UL 489,CCC Marked,RoHS Compliant UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat