Item Comparison: HLB3059FS1EMWR, WF3LED40KMWM6

Item

HLB3059FS1EMWR - 3" Led Trim 27K/3K/35K/4K/5K Ultra Thin 557-583LM - Halo

HLB3059FS1EMWR
3" Led Trim 27K/3K/35K/4K/5K Ultra Thin 557-583LM

$33.06 Each

$198.36 (6 Each)

QTY:
Each
Add
WF3LED40KMWM6 - 3" 8W Led Wafr 4000K - Lithonia Lighting

WF3LED40KMWM6
3" 8W Led Wafr 4000K

$40.54 Each

$243.24 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 647 0
Vendor Halo Lithonia Lighting
Catalog Number HLB3059FS1EMWR WF3LED40KMWM6
Manufacturer Number HLB3059FS1EMWR WF3 LED 40K MW M6
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led General Purpose Lighting
UNSPSC 39111530 - Commercial downlighting fixture 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083151301 00889804672794
Weight per package 0.38 (lbs/each) 1.6 (lbs/each)
Description HLB3059FS1EMWR 3" Led Trim 27K/3K/35K/4K/5K Ultra Thin 557-583LM
3" Led Downlight, 500 Lumens, Field Selectable CCT, 120V
WF3LED40KMWM6 3" 8W Led Wafr 4000K
The 3-Inch Wafer™ Led Is An Ultra-Thin Recessed Downlight Ideal For Shallow Ceiling Applications. Quality, Housing-Free Recessed Downlighting Is Achieved With Its Narrow Remote Driver Box. The Wafer Led Is Quick and Simple to Install From Below The Ceiling With As Little As 6-Inch Ceiling Plenum Clearance.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.06 (Each) $40.54 (Each)
Carton/Reel $33.06 (1 Each) $40.54 (1 Each)
Standard Packaging/Reel $198.36 (6 Each) $243.24 (6 Each)
amperage rating 0.1A at 277V -
Lamp Included - Yes
Lamp Type LED LED - Static
Material - Aluminum
Number of Lamps 1 -
Shape - Round
Voltage Rating 120V 120
Wattage - 8
Color - White
color rendering index (cri) - 80
Finish - Matte
Lens Color - WHITE
Lens Material - Polycarbonate
Style (blank) -
Height - 1.1000
Length - 3.4000
Width - 3.4
Construction - New Construction,Remodel
Description 3" LED TRIM 27K/3K/35K/4K/5K ULTRA THIN 557-583LM 3" 8W LED WAFR 4000K
extra long description CLS HLB3059FS1EMWR 3" RD LENS, 500L LITH WF3 LED 40K MW M6 3IN wafer-th
Long Description 3" LED downlight, 500 Lumens, field selectable CCT, 120V The 3-inch Wafer™ LED is an ultra-thin recessed downlight ideal for shallow ceiling applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 6-inch ceiling plenum clearance.
Product Type 3" RD Lens, 500LM, FS CCT, 120V, MW 3IN Wafer-Thin Led Downlight, Led, 3000K
Special Features Ultra-thin round lens downlight with remote driver/junction box -
average life - 36,000 hrs
dimmable - Yes
Maximum Operating Temperature - 25
media - Yes
pallet quantity - 720
Socket Type N/A -
Warranty - 5
Brand HALO Lithonia Lighting
Manufacturers Part Number HLB3059FS1EMWR WF3 LED 40K MW M6
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED GENERAL PURPOSE LIGHTING
Type HLB Ultra Thin Direct Mount Downlight
aperture size - 3 in
Weight - 1
Application lighting Education,Hospitality,Residential,Retail
environmental conditions - Indoor
Mounting Direct Mount Recessed
standard NEC;Energy Star;Airtite;cULus Listed;Wet Locations Listed;EMI/RFI per FCC 47CFR Part 18 Class B;TM21 standards;California Title 24 CSAENERGY STAR
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat