Nacogdoches |
427 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
HLBSL6099FS351EM |
HLB609401EMWR |
Manufacturer Number |
HLBSL6099FS351EMWR |
HLB6099401EMWR |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083916382 |
00080083863341 |
Weight per package |
0.76 (lbs/each) |
1.55 (lbs/each) |
Description |
HLBSL6099FS351EM 6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
|
HLB609401EMWR *Discontinued* 6 Led Ultra Thin Trim 4K 900LM
"00080083863341|0080083|080083863341|08008386334|86334|HLB6099401EMWR|6"" RD Lens, 900LM, 940, 120V, MW|Cooper Lighting HLB6099401EMWR|Cooperlighting HLB6099401EMWR|Eaton / Cooper Lighting HLB6099401EMWR|Eaton Cooper Lighting HLB6099401EMWR|Eeton Cooper Lighting HLB6099401EMWR|Halo - Cooper Lighting HLB6099401EMWR|Halo HLB6099401EMWR"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.57 (Each) |
$16.66 (Each) |
Carton/Reel |
$26.57 (1 Each) |
$16.66 (1 Each) |
Standard Packaging/Reel |
$106.28 (4 Each) |
$16.66 (1 Each) |
|
amperage rating |
0.110A |
- |
Lamp Type |
LED |
- |
Voltage Rating |
120V |
- |
Wattage |
12.6 |
- |
|
Finish |
white |
- |
Style |
(blank) |
(blank) |
|
Diameter |
- |
6 INCH |
Size |
- |
10.313 IN Length 2.313 IN Width 6.938 IN Height |
|
Description |
6" 13W LED ULTRA THIN DWNLT 3K/4K/5K ~900LM |
*DISCONTINUED* 6 LED ULTRA THIN TRIM 4K 900LM |
extra long description |
CLS HLBSL6099FS351EMWR 6" RD SFT LE |
ETNCL-CAN HLB6099401EMWR 6" RD LENS |
Long Description |
6-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) |
"00080083863341|0080083|080083863341|08008386334|86334|HLB6099401EMWR|6"" RD LENS, 900LM, 940, 120V, MW|Cooper Lighting HLB6099401EMWR|CooperLighting HLB6099401EMWR|Eaton / Cooper Lighting HLB6099401EMWR|Eaton Cooper Lighting HLB6099401EMWR|Eeton Cooper Lighting HLB6099401EMWR|HALO - COOPER LIGHTING HLB6099401EMWR|Halo HLB6099401EMWR" |
Product Type |
6" RD SFT Lens, 900LM, 30-50K, 120V, MW |
6" RD Lens, 900LM, 940, 120V, MW |
Special Features |
Features a round polymer trim and smooth lens |
Ultra-thin round lens downlight with remote driver/junction box |
|
Fixture Type |
- |
Trim |
Socket Type |
N/A |
- |
|
Brand |
HALO |
OCAL |
Manufacturers Part Number |
HLBSL6099FS351EMWR |
HLB6099401EMWR |
sub brand |
- |
HLB6 LED 6" MicroEdge?? Direct Mount Downlight |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
HLBSL Smooth Lens Downlight |
HLB Ultra Thin Direct Mount |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
lighting |
lighting |
Mounting |
Direct Mount |
Surface Mount |
standard |
ENERGY STAR Qualified;IECC Compliant;RoHS Compliant;California Title 24 |
UL Listed - Wet Location;RoHS Compliant;Title 24 Compliant |