Item Comparison: HP121212U2299HSE, PC1212BA12

Item

HP121212U2299HSE - Unit H/P 1212-12-T22 Plate Installed Hex W/ Ems - SPC

HP121212U2299HSE
Unit H/P 1212-12-T22 Plate Installed Hex W/ Ems

$266.00 Each

$266.00 (1 Each)

QTY:
Each
Add
PC1212BA12 - 12X12X12 Polymer Box, Straight Wall, Open Bottom - Quazite

PC1212BA12
12X12X12 Polymer Box, Straight Wall, Open Bottom

$340.54 Each

$340.54 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 11 17
Vendor SPC Quazite
Catalog Number HP121212U2299HSE PC1212BA12
Manufacturer Number HP121212U2299HSE PC1212BA12
Category Enhanced Commodity Codes - Boxes & Covers Boxes & Covers - Cast Boxes
Classification Non Metallic Junction Boxes Steel Wire Way Junction Boxes
UNSPSC - 39121336 - Underground electrical enclosure
UPC/EAN/GTIN N/A 00662037100100
Weight per package 0 37.7999 (lbs/each)
Description HP121212U2299HSE Unit H/P 1212-12-T22 Plate Installed Hex W/ Ems
PC1212BA12 12X12X12 Polymer Box, Straight Wall, Open Bottom
Straight Walled Boxes Ug SM Box PC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $266.00 (Each) $340.54 (Each)
Carton/Reel $266.00 (1 Each) $340.54 (1 Each)
Standard Packaging/Reel $266.00 (1 Each) $340.54 (1 Each)
Material - Polymer Concrete
Color - Natural
Height - 12
Size - 12 in x 12 in x 12 in
Width - 12
Description UNIT H/P 1212-12-T22 PLATE INSTALLED HEX W/ EMS 12X12X12 POLYMER BOX, STRAIGHT WALL, OPEN BOTTOM
extra long description - QZT PC1212BA12 BOX OB 12X12X12
Long Description - Straight Walled Boxes UG Sm Box PC
Product Type - Box Ob 12X12X12
Cable Entry - Not Standard
number of outlet - 0
Brand - Quazite
Manufacturers Part Number HP121212U2299HSE PC1212BA12
Category Description NON METALLIC JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Below Ground Boxes
Application - C&I, Water, Communications, Electric Utility
standard - ANSI /SCTE 77 2010
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat