Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Keystone |
Catalog Number |
ICN2S28N35I |
KTEB228HEUVPS |
Manufacturer Number |
504506 |
KTEB-228HE-UV-PS-CP |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39111801 - Lamp ballasts
|
UPC/EAN/GTIN |
00781087080726 |
00890949010594 |
Weight per package |
0.85 (lbs/each) |
0.0555 (lbs/each) |
Description |
ICN2S28N35I (2)F28T5 Elec Bal
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
|
KTEB228HEUVPS Electronic Linear Fluorescent B
1 or 2X F28T5HE (Also 1/2 F14T5 or 1/2 F21T5). Multivolt 120-277V, 90C Case Temp. Program Start, With Leads. Electronic.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.32 (Each) |
$69.60 (Each) |
Carton/Reel |
$42.32 (1 Each) |
$69.60 (1 Each) |
Standard Packaging/Reel |
$423.20 (10 Each) |
$69.60 (1 Each) |
|
Ballast Type |
- |
Electronic T5 |
Current Rating |
0.53 A |
- |
Lamp Type |
T5 |
- |
Number of Lamps |
2 |
2 or 1 |
Voltage Rating |
277 V ac |
- |
Wattage |
28 |
N/A |
|
Base Type |
- |
N/A |
color rendering index (cri) |
- |
N/A |
color temperature |
- |
N/A |
housing color |
- |
N/A |
Housing Material |
Metal |
- |
|
Height |
1 in |
- |
Length |
9.5 in |
- |
Width |
1.3 in |
- |
|
Construction |
- |
N/A |
Description |
(2)F28T5 ELEC BAL |
ELECTRONIC LINEAR FLUORESCENT B |
extra long description |
ADV 504506 ELE BALLAST (2) F28T5 12 |
Key KTEB-228HE-UV-PS-CP 2 Lite F17/ |
Features |
Philips Advance Centium ballasts for T5 lamps at 120-277V are now available with our industry leading N-can at 9.5" x 1.3" x 1.0" or T-can at 14.17" x 1.18" x 1.06", which provides fixture manufacturers increased versatility in their newer generation fixture designs. These ballasts are compatible with all major energy-saving T5 linear lamps and have a variety of other features which makes them ideal for a variety of applications. The ballasts’ programmed start ignition provides extended lamp life in freque |
- |
Long Description |
Fluorescent Ballast, Programmed, 28 W, 277 V ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 373 g/EA |
1 or 2x F28T5HE (also 1/2 F14T5 or 1/2 F21T5). Multivolt 120-277V, 90C Case Temp. Program Start, With Leads. Electronic. |
Product Type |
Fluorescent Ballast |
2 Lite F17/25/32 T8, Nema Premium, Standard Output |
Short Description |
Fluorescent Ballast, Programmed Start, 28 W, 2 Lamps |
- |
Special Features |
Compatible with all Major Energy-Saving T5 Linear Lamps |
- |
|
Ballast Factor |
1.03 |
- |
beam angle |
- |
N/A |
Circuit Type |
- |
N/A |
For Bulb Type |
F28t5 |
- |
Input Voltage |
- |
120-277V |
ip rating |
- |
N/A |
lumens |
- |
N/A |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
1 CT;10 PK |
- |
Power Factor |
0.98 |
- |
Sensor Type |
- |
N/A |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant;CEC |
- |
start type |
Programmed Start |
- |
total harmonic distortion |
10 % |
- |
Wire Type |
SOLID |
Standard Wire Leads |
|
|
Brand |
Philips Advance |
Keystone |
Manufacturers Part Number |
ICN2S28N35I |
KTEB-228HE-UV-PS-CP |
sub brand |
Centium |
- |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
Type |
Electronic Fluorescent |
- |
|
|
Application |
Occupancy Sensor |
- |
Energy Star |
- |
N |
Frequency Rating |
50 Hz;60 Hz |
- |
standard |
CSA certificate;UL certificate;CEC Listing;FIDE Certificate;NOM certificate;RoHS Compliant |