Item Comparison: ICN2S5490CT35I, KTEB254H0UVPS

Item

ICN2S5490CT35I - (2) F54T5/Ho 120-277V Ele Bal - Advance

ICN2S5490CT35I
(2) F54T5/Ho 120-277V Ele Bal

$55.49 Each

$554.90 (10 Each)

QTY:
Each
Add
KTEB254H0UVPS - Electronic Linear Fluorescent B - Keystone

KTEB254H0UVPS
Electronic Linear Fluorescent B

$65.70 Each

$65.70 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 489 15
Vendor Advance Keystone
Catalog Number ICN2S5490CT35I KTEB254H0UVPS
Manufacturer Number 501627 KTEB-254HO-UV-PS /A-DP
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087131824 00890949005293
Weight per package 1 (lbs/each) 1.28 (lbs/each)
Description ICN2S5490CT35I (2) F54T5/Ho 120-277V Ele Bal
The Right Fit For Your High-Output Applications Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
KTEB254H0UVPS Electronic Linear Fluorescent B
2XF54T5HO, 120-277V, Program Start, 90C Rated, With Poke In Connectors and Lead Wires Poked In.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $55.49 (Each) $65.70 (Each)
Carton/Reel $55.49 (1 Each) $65.70 (1 Each)
Standard Packaging/Reel $554.90 (10 Each) $65.70 (1 Each)
Ballast Type - Electronic T5
Current Rating 1 A -
Lamp Type T5 HO -
Number of Lamps 2 2 or 1
Voltage Rating 120-277 -
Wattage 54 W N/A
Base Type - N/A
color rendering index (cri) - N/A
color temperature - N/A
housing color - N/A
Housing Material Metal -
Height 4.17 -
Length 14.17 in -
Width 4.65 -
Construction - N/A
Description (2) F54T5/HO 120-277V ELE BAL ELECTRONIC LINEAR FLUORESCENT B
extra long description ADV 501627 ELE BALLAST (2) F54T5/HO Key KTEB-254HO-UV-PS /A-DP 2 Lite F
Features No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications. -
Long Description The right fit for your high-output applications Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environm 2XF54T5HO, 120-277V, PROGRAM START, 90C RATED, WITH POKE IN CONNECTORS AND LEAD WIRES POKED IN.
Product Type Fluorescent Ballast 2 Lite F17/25/32 T8, Nema Premium, High Output
Short Description Fluorescent Ballast, Programmed Start, 54 W, 2 Lamps, 14.17" Length -
Special Features Suitable for Outdoor -
Ballast Factor 1 -
beam angle - N/A
Circuit Type - N/A
For Bulb Type T5 Ho -
Input Voltage - 120-277V
ip rating - N/A
lumens - N/A
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Type FIXED -
Output Voltage - N/A
package quantity 1 PK;10 BX -
Power Factor 0.98 -
Sensor Type - N/A
Standards Met UL Listed;CSA Certified;RoHS Compliant -
start type Programmed Start -
total harmonic distortion 10 % -
Wire Type - Terminal Block
Made in USA yes -
Brand Philips Advance Keystone
Manufacturers Part Number ICN2S5490CT35I KTEB-254HO-UV-PS /A-DP
sub brand Centium -
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Weight 441 g/EA -
Application Lighting Luminaire Component -
Energy Star - N
Frequency Rating 50to60 -
standard CSA certificate;UL certificate;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat