Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
ISR250 |
AMTSR250 |
Manufacturer Number |
ISR-250 |
AMTSR250 |
Category |
Solderless Connectors -
Splicing & Terminating Kits
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
39121428 - Electrical taps
|
UPC/EAN/GTIN |
00662381951021 |
00783786259298 |
Weight per package |
0.34 (lbs/each) |
0.248 (lbs/each) |
Description |
ISR250 250MCM Polaris Insulated Butt SPLC
Insulated Butt Splice, #6 Awg Conductor Size, 250 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4 In Overall Length, 600 V, 0.34 LB
|
AMTSR250 Ins Multi-Tap Con
Amt Connector, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Insulated, PVC Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, +90 °C Operating Temperature, 4 In Overall Length, 600 V Ac, 0.25 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.72 (Each) |
$64.26 (Each) |
Carton/Reel |
$214.88 (4 Each) |
$1,606.38 (25 Each) |
Standard Packaging/Reel |
$214.88 (4 Each) |
$1,606.38 (25 Each) |
|
Material |
Aluminum |
- |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Voltage Rating |
600 V |
- |
Wire Size |
250 MCM-6 AWG |
- |
|
Color |
Black |
- |
Conductor Material |
Copper/Aluminum |
Copper;Aluminum |
Finish |
Plastisol Insulated |
- |
Insulation Color |
Black |
Black |
Insulation Material |
Plastisol |
PVC |
|
Overall Length |
4 in |
4 in |
Size |
L=4.000 - W=1.190 - H=1.900 |
- |
|
Description |
250MCM POLARIS INSULATED BUTT SPLC |
INS MULTI-TAP CON |
extra long description |
NSI ISR-250 POLARIS Ins Splice 250 |
ABB AMTSR250 AL SPLICE PVC INSUL 25 |
Features |
250 MCM-6 AWG Polaris(TM) Insulated In-Line Splice. |
The high quality and built-in flexibility of the Blackburn(R) AMT Connectors reduce the cost of field installations on splices, taps, and terminations. They’re easy and quick to install, eliminating the need for time-consuming taping and provide superior insulation that lasts the life of the connection. |
Long Description |
Insulated Butt Splice, #6 AWG Conductor Size, 250 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4 in Overall Length, 600 V, 0.34 lb |
AMT Connector, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Insulated, PVC Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, +90 °C Operating Temperature, 4 in Overall Length, 600 V ac, 0.25 lb/EA |
Product Type |
Insulated Butt Splice |
Al Splice PVC Insul 250-6 HEX5/16 |
Short Description |
Ins Splice 250, Black, Copper/Aluminum, 600 V |
#6 AWG (Stranded) to kcmil AMT Connector, Insulated, 4 in L, 600 VAC |
Special Features |
Abrasion Resistan;Chemical Resistant;UV Resistant |
PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs;Removable Port and Screw Plugs |
|
For Stud Size |
- |
5/16 in |
for use with |
- |
Terminate;Splice |
Insulated/Non-Insulated |
Insulated |
Insulated |
Maximum Conductor Size |
250 MCM |
250 kcmil |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Maximum Voltage Rating |
600 V |
600 V ac |
Minimum Conductor Size |
#6 AWG |
#6 AWG (Stranded) |
Minimum Operating Temperature |
-45 °C (Cold) |
- |
package quantity |
4 CT |
25 PK |
Standards Met |
UL MA |
UL Listed E9809;CSA Certified 6591 |
Warranty |
1 YEAR |
- |
Wire Type |
Class B & C |
- |
|
|
Brand |
Nsi Industries |
Thomas & Betts |
Manufacturers Part Number |
ISR-250 |
AMTSR250 |
sub brand |
Polaris Black |
Blackburn |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
IN-Line Splicer/Reducer |
- |
|
Weight |
0.34 lb |
0.25 lb/EA |
|
Application |
Wire Termination |
- |
environmental conditions |
90 C |
- |
standard |
UL 486A/B |
- |
Temperature Rating |
90 C |