Nacogdoches |
57 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
IT4 |
AMTC4 |
Manufacturer Number |
IT-4 |
AMTC4 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
39121428 - Electrical taps
|
UPC/EAN/GTIN |
00662381950017 |
00783786259175 |
Weight per package |
0.06 (lbs/each) |
0.25 (lbs/each) |
Description |
IT4 #4-#14 Polaris Insul-Tap Connector
Insulation-Tap Connector, #14 Awg Conductor Size, #4 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.12 In Overall Length, 600 V, 0.06 LB/Ea
|
AMTC4 Ins Al Multi-Tap Conn
Amt Aluminum Multi-Tap Same Side Connector, 2-Port, PVC Insulated, Wire Range 4-14 STR, Length 1.15 Inches, Width 1.13 Inches, Height 1.25 Inches, Slotted Screw
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.61 (Each) |
$18.38 (Each) |
Carton/Reel |
$247.32 (12 Each) |
$459.40 (25 Each) |
Standard Packaging/Reel |
$247.32 (12 Each) |
$459.40 (25 Each) |
|
Material |
Aluminum |
- |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Voltage Rating |
600 V |
- |
Wire Size |
4-14 AWG |
- |
|
Color |
Black |
- |
Conductor Material |
Copper;Aluminum |
- |
Finish |
Plastisol Insulated |
- |
Insulation Color |
Black |
- |
Insulation Material |
Plastisol |
- |
|
Overall Length |
1.12 in |
- |
Size |
L=1.120 - W=1.180 - H=1.380 |
- |
|
Description |
#4-#14 POLARIS INSUL-TAP CONNECTOR |
INS AL MULTI-TAP CONN |
extra long description |
NSI IT-4 POLARIS Ins 2 Port 4 |
ABB AMTC4 ALUMINUM MULTI TAP INSULA |
Features |
The Polaris IT-4 2-Port Single-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4 to 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plastisol |
- |
Long Description |
Insulation-Tap Connector, #14 AWG Conductor Size, #4 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.12 in Overall Length, 600 V, 0.06 lb/EA |
AMT Aluminum Multi-Tap Same Side Connector, 2-Port, PVC Insulated, Wire Range 4-14 Str, Length 1.15 Inches, Width 1.13 Inches, Height 1.25 Inches, Slotted Screw |
Product Type |
Insulation-Tap Connector |
Aluminum Multi Tap Insulated Conn |
Short Description |
Insulation-Tap Connector, Insulated, 1.12 in L, 600 V |
- |
Special Features |
Abrasion Resistant;Chemical Resistant;UV Resistant |
- |
|
for use with |
Wire Termination;Copper and Aluminum Cable |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#4 AWG |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#14 AWG |
- |
Minimum Operating Temperature |
-45 °C |
- |
package quantity |
12 CT |
- |
Standards Met |
UL Listed 486A, 486AB;cULus Listed |
- |
Warranty |
1 YEAR |
- |
Wire Type |
Class B & C |
- |
|
Brand |
Nsi Industries |
Blackburn Mechanical |
Manufacturers Part Number |
IT-4 |
AMTC4 |
sub brand |
Polaris Black |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Multi Cable |
- |
|
|
Application |
Wire Termination |
- |
environmental conditions |
90 C |
- |
standard |
UL 486A/B |
- |
Temperature Rating |
90 C |