Item Comparison: D2037, J2037

Item

D2037 - Pliers, Needle Nose Side-Cutters, 7" - Klein Tools

D2037
Pliers, Needle Nose Side-Cutters, 7"

$28.94 Each

$173.64 (6 Each)

QTY:
Each
Add
J2037 - Pliers, Needle Nose Side-Cutters, 7" - Klein Tools

J2037
Pliers, Needle Nose Side-Cutters, 7"

$36.07 Each

$216.42 (6 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 25 2
Vendor Klein Tools Klein Tools
Catalog Number D2037 J2037
Manufacturer Number D203-7 J203-7
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Hand Tools Hand Tools
UNSPSC 27112134 - Longnose pliers 27112134 - Longnose pliers
UPC/EAN/GTIN 00092644710247 00092644710278
Weight per package 0.29 (lbs/each) 0.33 (lbs/each)
Description D2037 Pliers, Needle Nose Side-Cutters, 7"
Pliers, Needle Nose Side-Cutters, 7-Inch
J2037 Pliers, Needle Nose Side-Cutters, 7"
Work In Confined Areas With These Slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their Heavy Design Cuts Through Heavier Gauge Wire, and The Knurled Jaws Enable Wire Wrapping and Looping.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.94 (Each) $36.07 (Each)
Carton/Reel $28.94 (1 Each) $36.07 (1 Each)
Standard Packaging/Reel $173.64 (6 Each) $216.42 (6 Each)
Handle Color Yellow YELLOW/BLACK
Overall Length 7.17" (18.2 cm) 7.32" (18.6 cm)
Description PLIERS, NEEDLE NOSE SIDE-CUTTERS, 7" PLIERS, NEEDLE NOSE SIDE-CUTTERS, 7"
extra long description KLEIN D203-7 7" Long Nose Pliers Si KLEIN J203-7 Long Nose Side Cut Pli
Features - Work in confined areas with these slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their heavy design cuts through heavier gauge wire, and the knurled jaws enable wire wrapping and looping.
Long Description Pliers, Needle Nose Side-Cutters, 7-Inch Work in confined areas with these slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their heavy design cuts through heavier gauge wire, and the knurled jaws enable wire wrapping and looping.
Product Type 7" Long Nose Pliers Side-Cutting Long Nose Side Cut Pliers, 7-1/2" L
Handle Length 3.54" (9 cm) 3.72" (9.4 cm)
Jaw Length 2.43" (6.2 cm) 2.438" (6.2 cm)
jaw thickness 0.375" (1 cm) 0.375" (1 cm)
Jaw Width 0.688" (1.7 cm) 0.688" (1.7 cm)
knife length 0.572" (1.5 cm) 0.572" (1.5 cm)
media Yes Yes
Point Diameter 0.094" (0.24 cm) 0.094" (0.24 cm)
Brand Klein Tools Klein Tools
Manufacturers Part Number D203-7 J203-7
Category Description HAND TOOLS HAND TOOLS
Type Long Nose Side Cutting Pliers Long Nose Side Cutting Pliers
Weight 4.6 oz (132 g) 5.3 oz (150 g)
Application - General Purpose
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat