Item Comparison: JDL60, JTD60

Item

JDL60 - 60A 600V Class J Time Delay Fuse - Eaton

JDL60
60A 600V Class J Time Delay Fuse

$61.17 Each

$611.70 (10 Each)

QTY:
Each
Add
JTD60 - 60A 600V TD Dual Elem Class J Fuse - Littelfuse

JTD60
60A 600V TD Dual Elem Class J Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 13 0
All Stores 205 0
Vendor Eaton Littelfuse
Catalog Number JDL60 JTD60
Manufacturer Number JDL60 JTD060
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121613 - Grounding devices or assemblies 39121609 - Midget fuses
UPC/EAN/GTIN 00782634803454 00079458202205
Weight per package 0.19 (lbs/each) 0.19 (lbs/each)
Description JDL60 60A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 60 A, Class J, 200 Kaic, Standard, 10, 600 V
JTD60 60A 600V TD Dual Elem Class J Fuse
The Littelfuse® Powr-Pro® JTD_Id Indicator Class J Fuse Provides Visual Blown Fuse Indication and Maximum Protection In A Compact Package. The Compact Class J Package Was Designed Specifically For Circuits Where Space Is At A Premium. The Current Limiting Time Delay JTD_Id Offers A Patented True Dual-Element Design That Is Ideal For Use In Circuits With High Inrush Currents. Superior Performance Characteristics Of JTD_Id Indicator Fuses Reduce Nuisance Fuse Opening and The Blown Fuse Indication Reduces Dow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $61.17 (Each) $0.00 (Each)
Carton/Reel $61.17 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $611.70 (10 Each) $0.00 (1 Each)
amperage rating 60 A 60
interrupt rating 200 kAIC -
Voltage Rating 600 V -
Description 60A 600V CLASS J TIME DELAY FUSE 60A 600V TD DUAL ELEM CLASS J FUSE
extra long description MOR T626-JDL60 JDL60 Time Delay 600 LFSE JTD060 FUS 600V T/D CLASS J 60
Features Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits. -
Long Description Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 60 A, Class J, 200 kAIC, Standard, 10, 600 V The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces dow
Product Type JDL60 Time Delay 600V/60a Fus 600V T/D Class J 60a
Special Features Non-Indicating Time-Delay
amps 60 -
class Class J -
dimensions 2.3800 IN X 1.0600 IN X 1.0600 IN -
Fuse Type Class J Time Delay Fuses -
Voltage 600V -
Brand MORRIS PRODUCTS Littelfuse
Manufacturers Part Number T626-JDL60 JTD060
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE CLASS J
Application Datacenters - Facilities: Critical Power Motor Control Centers
standard UL Listed,CSA Certified,RoHS Compliant,CE Marked Standard 248-8 UL Listed/CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat