Item Comparison: KNRA112, 1555HDG

Item

KNRA112 - 1-1/2" RT Ang CLMP - Ecn-Korns

KNRA112
1-1/2" RT Ang CLMP

$6.7068 Each

$167.67 (25 Each)

QTY:
Each
Add
1555HDG - 1-1/2" RT Ang CLMP - Southwire Rough Electrical Com

1555HDG
1-1/2" RT Ang CLMP

$6.7068 Each

$6.71 (1 Each)

QTY:
Each
Add
Nacogdoches 66 0
All Stores 1,874 0
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number KNRA112 1555HDG
Manufacturer Number KNRA-1-1/2 1555HDG
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162900 - Clamps 39131700 - Wire Raceways Conduit and Busways
UPC/EAN/GTIN 00784011155118 00751338865839
Weight per package 0.58 (lbs/each) 0.544 (lbs/each)
Description KNRA112 1-1/2" RT Ang CLMP
1 1/2 Right Angle Clamp
1555HDG 1-1/2" RT Ang CLMP
1-1/2IN RT Angle Conduit Support HDG
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.71 (Each) $6.71 (Each)
Carton/Reel $6.71 (1 Each) $6.71 (1 Each)
Standard Packaging/Reel $167.67 (25 Each) $6.71 (1 Each)
Material Malleable Iron MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Finish Hot Dip Galvanized Hot Dip Galvanized
Additional Information Applicable standard ANSI C80.1 APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Commodity Description Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Steel
Description 1-1/2" RT ANG CLMP 1-1/2" RT ANG CLMP
extra long description RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-9/16 INCH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 1-1/2 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Long Description 1 1/2 RIGHT ANGLE CLAMP 1-1/2IN RT ANGLE CONDUIT SUPPORT HDG
Product Type Conduit Support Conduit Support
Conduit Size - 1-1/2 INCH (RIGID/EMT)
Brand ECN-KORNS TOPAZ ELECTRIC CORP
Manufacturers Part Number KNRA-1-1/2 1555HDG
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type RIGHT ANGLE RIGHT ANGLE
Trade Size 1-1/2 INCH 1-1/2 INCH
Standard Package 25 PER CARTON 50 PER CASE
Approval UL 6, CSA C22.2 UL 2239
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat