Item Comparison: KPVC, 940P1

Item

KPVC - PVC Ratcheting Pipe Cutter - LH Dottie

KPVC
PVC Ratcheting Pipe Cutter

$35.17 Each

$35.17 (1 Each)

QTY:
Each
Add
940P1 - 1-5/8 Max Diameter PVC Ratchet Pipe Cutter - Peco Fasteners

940P1
1-5/8 Max Diameter PVC Ratchet Pipe Cutter

$46.16 Each

$46.16 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 23 15
Vendor LH Dottie Peco Fasteners
Catalog Number KPVC 940P1
Manufacturer Number KPVC 940P1
Category Strippers - Cutters Strippers - Cutters
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Hand Tools
UNSPSC 23241610 - Pipe or tube cutter 23241610 - Pipe or tube cutter
UPC/EAN/GTIN 00781002289807 00705591860100
Weight per package 0.85 (lbs/each) 0.6 (lbs/each)
Description KPVC PVC Ratcheting Pipe Cutter
K-PVC Cutter, Heavy Duty Blade Material, 1/2 In;3/4 In;1 In Cutting Capacity, PVC Cutting Material, PVC Handle Material, 0.30 LB
940P1 1-5/8 Max Diameter PVC Ratchet Pipe Cutter
Peco Fasteners PVC Pipe Cutter 1-5/8 Max Sold Per Each
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.17 (Each) $46.16 (Each)
Carton/Reel $35.17 (1 Each) $46.16 (1 Each)
Standard Packaging/Reel $35.17 (1 Each) $46.16 (1 Each)
Blade Material Heavy Duty -
Handle Material PVC -
Description PVC RATCHETING PIPE CUTTER 1-5/8 MAX DIAMETER PVC RATCHET PIPE CUTTER
extra long description DOTTIE KPVC K-PVC Cutter Cuts 1/2", PECO 940P1 1-5/8 MAX DIAM PVC RATCH
Features The KPVC cutter is an economical cutter forschedule 40 PVC, and its heavy blade makes easywork of it. Affordability and quality in one package. -
Long Description K-PVC Cutter, Heavy Duty Blade Material, 1/2 in;3/4 in;1 in Cutting Capacity, PVC Cutting Material, PVC Handle Material, 0.30 lb PECO FASTENERS PVC PIPE CUTTER 1-5/8 MAX SOLD PER EACH
Product Type K-PVC Cutter 1-5/8 Max Diam PVC Ratchpip Cuter 86010
Short Description K-PVC Cutter, Heavy Duty -
Special Features Features: Heavy Duty Blade -
Cutting Capacity 1/2 in;3/4 in;1 in -
cutting material PVC -
package quantity 1 ct -
Made in USA yes -
Brand L.H. Dottie CO. Peco Fasteners
Manufacturers Part Number KPVC 940P1
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps HAND TOOLS
Type K-PVC Cutter -
Weight 0.30 lb -
Application Schedule 40 Polyvinyl Chloride (PVC) -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat