Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Lithonia Lighting |
Catalog Number |
KTVTLED444A850VD |
CSVTL48AL03MV0LT |
Manufacturer Number |
KT-VTLED44-4A-850-VDIM-P |
CSVT L48 ALO3 MVOLT SWW3 80CRI |
Category |
Led Hazardous Location & Vapor -
Led Vapor Tight Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Hazardous Location & Vapor Tight Lighting
|
Led Hazardous Location & Vapor Tight Lighting
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654122182 |
00194995069507 |
Weight per package |
4.6 (lbs/each) |
5.2 (lbs/each) |
Description |
KTVTLED444A850VD 4' 44W Vaportite 50K 5720LM
44W Led Vapor Tight, 4FT Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
|
CSVTL48AL03MV0LT 4' Lumen and CCT Selectable Led Vaportight
The CSVT™ Vapor Tight Led Strip Light By Lithonia Lighting Is Built On The Technological Framework Of The CSS and Uses A Tongue & Groove, Poured In Gasket Design, Allowing For Easy, On The Go Maintenanceand Provides For Impressive Ratings Such As Csa Wet Location, IP65, IP66 For General Washdown, and NEMA4X!
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$133.30 (Each) |
$151.50 (Each) |
Carton/Reel |
$133.30 (1 Each) |
$151.50 (1 Each) |
Standard Packaging/Reel |
$533.20 (4 Each) |
$151.50 (1 Each) |
|
Ballast Type |
N/A |
- |
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED - Static |
Material |
- |
Polycarbonate |
Number of Lamps |
N/A |
- |
Shape |
- |
Rectangular |
Voltage Rating |
- |
120-277 |
Wattage |
44 |
47.6 |
|
Base Type |
N/A |
- |
Color |
- |
Gray |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
5000 |
3500 ,4000 ,5000 ,Variable |
housing color |
Gray |
- |
Lens Color |
- |
WHITE |
Lens Material |
- |
Polycarbonate |
Style |
- |
Traditional |
|
Height |
- |
3.8 |
Length |
- |
50.3 |
Width |
- |
5.4 |
|
Construction |
IP66 |
New Construction,Remodel |
Description |
4' 44W VAPORTITE 50K 5720LM 50K |
4' LUMEN AND CCT SELECTABLE LED VAPORTIGHT |
extra long description |
Key KT-VTLED44-4A-850-VDIM-P 4' Vap |
LITH CSVT L48 ALO3 MVOLT SWW3 80CRI |
Features |
- |
Contractor Select |
Long Description |
44W LED Vapor Tight, 4ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series |
The CSVT™ Vapor Tight LED Strip Light by Lithonia Lighting is built on the technological framework of the CSS and uses a tongue & groove, poured in gasket design, allowing for easy, on the go maintenanceand provides for impressive ratings such as CSA wet location,IP65, IP66 for general washdown, and NEMA4X! |
Product Type |
4' Vapor Tight Fixture, 44W, 5720 Lumens, DLC Premium |
Contractor Select Led Vaportight, 48IN, |
|
average life |
- |
60 |
beam angle |
N/A |
- |
Circuit Type |
N/A |
- |
dimensions |
- |
50.3 x 5.4 x 3.8 |
Fixture Type |
- |
Low Bay |
Hardware |
- |
No |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
5720 |
3000 ,4000 ,5000 ,Switchable |
media |
- |
Yes |
Nominal Length |
N/A |
- |
Nominal Size |
4' Linear |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Power Source |
- |
Hardwired |
Sensor Type |
N/A |
- |
Warranty |
- |
5 |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Lithonia Lighting |
Manufacturers Part Number |
KT-VTLED44-4A-850-VDIM-P |
CSVT L48 ALO3 MVOLT SWW3 80CRI |
|
Category Description |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
Type |
- |
LOW BAY |
|
|
Application |
- |
Manufacturing,Parking Garage,Sports and Recreation,Warehouses |
Energy Star |
N |
- |
environmental conditions |
- |
Demanding,Indoor,Outdoor |
Mounting |
- |
Pendant,Surface,Suspended |
standard |
- |
CSA,NOMDLC Standard |