Item Comparison: L107, 48225107

Item

L107 - Level, Torpedo (L107) (Pop). - Greenlee

L107
Level, Torpedo (L107) (Pop).

$56.57 Each

$56.57 (1 Each)

QTY:
Each
Add
48225107 - Compact Billet Torpedo Level - Milwaukee®

48225107
Compact Billet Torpedo Level

$35.57 Each

$35.57 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 12 126
Vendor Greenlee Milwaukee®
Catalog Number L107 48225107
Manufacturer Number L107 48225107
Category Tool Kits - Miscellaneous Hand Tools Tool Kits - Miscellaneous Hand Tools
Classification Hand Tools Hand Tools
UNSPSC 27111802 - Levels 27111802 - Levels
UPC/EAN/GTIN 00783310035831 00045242478613
Weight per package 0.475 (lbs/each) 0.44 (lbs/each)
Description L107 Level, Torpedo (L107) (Pop).
Torpedo Level, Professional Grade. Four Open Vial Ports For Easy Viewing From All Sides. Perfect For Pipe and Conduit Work. Four Rare Earth Magnets Allow For Hands-Free Use On Metal Surfaces. Four Vial Design - 0°, 30°, 45°, and 90°. Machined From Aluminum Alloy and Anodized to Aircraft Standards. V-Groove On Bottom For Mounting On Curved Surface. Offsets and Calculations Permanently Laser-Engraved Onto Level.
48225107 Compact Billet Torpedo Level
The Milwaukee Billet Torpedo Level Features Amplified Rare Earth Magnets For Over 2X The Holding Power Of Leading Competitors. The Maximized Viewing Area Ensures That The User Can Make A Fast and Accurate Readings Of 1/8 In. and 1/4 In. Per Foot In Any Position. The Optimized Top and Back Side Pipe Grooves Make This The Optimal Tool For Working With Both Small and Large Diameter Pipes. The 48-22-5107 Milwaukee Billet Level Also Offers A Weld Clearance and Laser Etched Ruled Edge.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $56.57 (Each) $35.57 (Each)
Carton/Reel $56.57 (1 Each) $35.57 (1 Each)
Standard Packaging/Reel $56.57 (1 Each) $35.57 (1 Each)
Material ALUMINUM ALLOY Aluminum
Case Material - N/A
Depth - 1
Height 1-1/4 IN (31.800 MM) -
Length 8-1/2 IN (215.900 MM) 10.51
Width 3/4 IN (19.000 MM) 3.23
Description LEVEL,TORPEDO (L107) (POP). COMPACT BILLET TORPEDO LEVEL
extra long description GRN L107 LEVEL,TORPEDO (L107) (POP) MILW 48-22-5107 Billet Torpedo Leve
Features - Compact Billet Torpedo Level
Long Description Torpedo Level, Professional Grade. Four open vial ports for easy viewing from all sides. Perfect for pipe and conduit work. Four rare earth magnets allow for hands-free use on metal surfaces. Four vial design - 0°, 30°, 45°, and 90°. Machined from aluminum alloy and anodized to aircraft standards. V-groove on bottom for mounting on curved surface. Offsets and calculations permanently laser-engraved onto level. The Milwaukee billet torpedo level features amplified rare earth magnets for over 2X the holding power of leading competitors. The maximized viewing area ensures that the user can make a fast and accurate readings of 1/8 in. and 1/4 in. per foot in any position. The optimized top and back side pipe grooves make this the optimal tool for working with both small and large diameter pipes. The 48-22-5107 Milwaukee billet level also offers a weld clearance and laser etched ruled edge.
Product Type Level, Torpedo (L107) (Pop). Billet Torpedo Level
Short Description - Billet Torpedo Lvl
Number of Vials 4 -
Brand GREENLEE
Manufacturers Part Number L107 48-22-5107
Category Description HAND TOOLS HAND TOOLS
Type Electrician's Torpedo -
Weight 5.500 OZ -
Application For Pipe And Conduit Work -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat