Item Comparison: L115PSHIDVEX398C, LED8032M57A

Item

L115PSHIDVEX398C - 80W/95W/115W Led Hid Replacement 3K/4K/5K Vertical - Keystone

L115PSHIDVEX398C
80W/95W/115W Led Hid Replacement 3K/4K/5K Vertical

$186.65 Each

$746.60 (4 Each)

QTY:
Each
Add
LED8032M57A - 140W Led Hibay Repl 57K - Light Efficient Design

LED8032M57A
140W Led Hibay Repl 57K

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 82 0
Vendor Keystone Light Efficient Design
Catalog Number L115PSHIDVEX398C LED8032M57A
Manufacturer Number KT-LED115PSHID-V-EX39-8CSB-D LED-8032M57-A
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Specialty Lamps & Modules
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654134918 00844006081515
Weight per package 5.1 (lbs/each) 3.96 (lbs/each)
Description L115PSHIDVEX398C 80W/95W/115W Led Hid Replacement 3K/4K/5K Vertical
Power Select & Color Select. 80/95/115W, 3000/4000/5000K, EX39 Base, Directdrive, Designed For Vertical Applications
LED8032M57A 140W Led Hibay Repl 57K
140W High Bay Retrofit, W/Up Leds, Replaces Up to 400W Hid, EX39, 5700K EX39 Replaces Up to 400W Hid 120-277V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $186.65 (Each) $0.00 (Each)
Carton/Reel $186.65 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $746.60 (4 Each) $0.00 (1 Each)
Ballast Type N/A -
Number of Lamps N/A -
Voltage Rating - 120-277 VAC
Wattage 80/95/115 140 mm
Base Type EX39 -
color rendering index (cri) >80 Deg 84.7
color temperature N/A 5700
housing color N/A -
Diameter - 9.1 IN
Length - 9.5 in
Construction N/A -
Description 80W/95W/115W LED HID REPLACEMENT 3K/4K/5K VERTICAL 140W LED HIBAY REPL 57K
extra long description Key KT-LED115PSHID-V-EX39-8CSB-D Po LED LED-8032M57-A 140W High Bay Ret
Long Description Power Select & Color Select. 80/95/115W, 3000/4000/5000K, EX39 Base, DirectDrive, Designed for Vertical Applications 140W HIGH BAY RETROFIT,W/UP LEDS, REPLACES UP TO 400W HID, EX39, 5700K EX39 REPLACES UP TO 400W HID 120-277V
Product Type Power Select & Color Select. 80/95/115W, 3000/4000/5000K, Ex 140W High Bay Retrofit 5700K Ex39
Base - EX39
beam angle N/A 120 VAC
Circuit Type N/A -
dimmable - No
Input Voltage 120-277V -
ip rating N/A -
lumens N/A 16605
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Power Factor - 400W HID
Sensor Type N/A -
Wire Type N/A -
Brand Keystone Light Efficient Design
Manufacturers Part Number KT-LED115PSHID-V-EX39-8CSB-D LED-8032M57-A
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Manufacturer Status - Inactive
Energy Star N -
standard - cULus
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat