Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone Technologies |
Ge Current, A Daintree Company |
Catalog Number |
L13PAR38NF830G2 |
LED18D380W383025 |
Manufacturer Number |
KT-LED13PAR38-NF-830 /G2 |
LED18D380W383025 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Parabolic Reflector Par SH
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
-
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
843654151182 |
00043168929639 |
Weight per package |
0.0165 (lbs/each) |
0.75 (lbs/each) |
Description |
L13PAR38NF830G2 13W Led PAR38 30K 1250LM 25DEG Beam
|
LED18D380W383025 18W Led PAR38 30K 25DEG Beam
Led PAR38 Lamp, 25 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 120 W
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.83 (Each) |
$27.02 (Each) |
Carton/Reel |
$9.83 (1 Each) |
$27.02 (1 Each) |
Standard Packaging/Reel |
$235.92 (24 Each) |
$162.12 (6 Each) |
|
Shape |
- |
PAR38 |
Voltage Rating |
- |
120 V |
Wattage |
- |
18 W |
|
Base Type |
- |
E26 Medium Screw-In |
Color |
- |
White |
Color Rendering Index |
- |
81 |
color temperature |
- |
3000 k |
Finish |
- |
white |
|
Length |
- |
5.12 in |
Overall Length |
- |
5.12 |
|
Description |
- |
18W LED PAR38 30K 25DEG BEAM |
extra long description |
- |
GEL LED18D38OW383025 92963 Directio |
Long Description |
- |
LED PAR38 Lamp, 25 ° Beam Angle, 81, 3000 K, 1550 lm Brightness (Lumens), 18 W, 120 V, White, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 in Length, 120 W |
Product Type |
- |
LED PAR38 Lamp |
Short Description |
- |
LED PAR38 Lamp, 81 CRI, 3000K, 18W, 120V, 40 ° Beam Angle |
|
average life |
- |
25000 |
Base |
- |
Medium Screw |
beam angle |
- |
25 ° |
Brightness (Lumens) |
- |
1550 lm |
Equivalent Wattage |
- |
120 W |
lumens |
- |
1550 |
package quantity |
- |
6 CA |
Standards Met |
- |
UL Approved |
|
Brand |
Keystone Technologies |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
KT-LED13PAR38-NF-830 /G2 |
LED18D38OW383025 |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
|
Application |
- |
Wet Location |
Energy Star |
- |
yes |