Item Comparison: L1420P, AHL1420P

Item

L1420P - Turnlok Plug 4W 20A 125/250V - Legrand-Pass & Seymour

L1420P
Turnlok Plug 4W 20A 125/250V

$40.4113 Each

$404.11 (10 Each)

QTY:
Each
Add
AHL1420P - Plug 20A 125/250V 3P4W H/L BW - Eaton

AHL1420P
Plug 20A 125/250V 3P4W H/L BW

$31.51 Each

$315.10 (10 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 523 103
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L1420P AHL1420P
Manufacturer Number L1420P AHL1420P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007142044 00032664737930
Weight per package 0.344 (lbs/each) 0.35 (lbs/each)
Description L1420P Turnlok Plug 4W 20A 125/250V
Turnlok® Plug 4-Wire 20A 125/250V
AHL1420P Plug 20A 125/250V 3P4W H/L BW
Locking Plug, 20 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.38 to 1.00 In (Cord) Diameter, #16 to #12 Awg Wire Size, 0.35 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.41 (Each) $31.51 (Each)
Carton/Reel $40.41 (1 Each) $31.51 (1 Each)
Standard Packaging/Reel $404.11 (10 Each) $315.10 (10 Each)
amperage rating 20 -
Current Rating 20 A 20 A
Material Nylon;Other Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Number of Wires 3 4
Poles 2 -
Terminal Type - Screw
Voltage Rating 125/250 125/250 V ac
Wire Size 4 #16 to #12 AWG
Color - Black/White
Diameter 2.20 in;0.225 to 1.150 in (Cord) 0.38 to 1.00 in (Cord)
Length 3.75 in -
Size 3.8 in -
Description TURNLOK PLUG 4W 20A 125/250V PLUG 20A 125/250V 3P4W H/L BW
extra long description P&S L1420P TURNLOK PLUG 4W 20A 125/ EWD AHL1420P Plug 20A 125/250V 3P4W
Features Turnlok Connector 4wire 30amp 125/250v Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 20A, 125/250V NEMA L14-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Long Description Turnlok® Plug 4-Wire 20A 125/250V Locking Plug, 20 A, 125/250 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.38 to 1.00 in (Cord) Diameter, #16 to #12 AWG Wire Size, 0.35 lb
Product Type Turnlok Plug 4W 20A 125/250V Plug 20A 125/250V 3P4W H/L BW
Short Description 20 A, 125/250 VAC, Locking Device Turnlock Plug, Black/White 20 A, 125/250 VAC, Locking Plug, Black/White
Special Features Locking Device, impact resistant Safety Grip Straight Body;Wiring Type Back Wire
Maximum Operating Temperature +75 °C +60 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Plug Mount -
package quantity 1 ct 1 CT;10 PK
Resistance Properties Impact;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 -
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L1420-P AHL1420P
Category Description Industrial cord connectors NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Turnlock Plug Ultra grip
Status - Inactive
Weight 0.34 lb 0.35 lb
Application Industrial Spec Grade Industrial
Mounting Plug -
nema rating L14-20P -
standard UL 498 cULus Listed,NOM,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat