Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L1420R |
AHL1420R |
Manufacturer Number |
L1420R |
AHL1420R |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007142051 |
00040893677361 |
Weight per package |
0.23 (lbs/each) |
0.3 (lbs/each) |
Description |
L1420R Turnlok Single Rec 4W 20A 125/250V
Turnlock Single Receptacle, 20 A, 125/250 V Ac, 2 Poles, 4 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 2.3 In Length, Nylon Material, Black/White, Impact Resistant, 0.2400 LB
|
AHL1420R Recp Single 20A 125/250V 3P4W H/L BK
Single Receptacle, 20 A, 125/250 V Ac, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Yellow Handle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.66 (Each) |
$27.51 (Each) |
Carton/Reel |
$476.63 (10 Each) |
$275.10 (10 Each) |
Standard Packaging/Reel |
$2,383.14 (50 Each) |
$1,375.50 (50 Each) |
|
amperage rating |
20 |
- |
Current Rating |
20 A |
20 A |
Material |
Nylon |
Glass-Filled Nylon |
Number of Wires |
4 |
4 |
Poles |
2 |
- |
Voltage Rating |
125/250 V ac |
125/250 V ac |
Wire Size |
4 |
- |
|
|
Length |
2.3 in |
- |
Size |
2.3 in |
- |
|
Description |
TURNLOK SINGLE REC 4W 20A 125/250V |
RECP SINGLE 20A 125/250V 3P4W H/L BK |
extra long description |
P&S L1420R TURNLOK SINGLE REC 4W 20 |
EWD AHL1420R Recp Single 20A 125/25 |
Features |
Turnlok Single Receptacle 4wire 20amp 125/250v |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
Long Description |
Turnlock Single Receptacle, 20 A, 125/250 V ac, 2 Poles, 4 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 2.3 in Length, Nylon Material, Black/White, Impact Resistant, 0.2400 lb |
Single Receptacle, 20 A, 125/250 V ac, 3 Poles, 4 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Yellow Handle |
Product Type |
Turnlok Single Rec 4W 20A 125/250V |
Recp Single 20A 125/250V 3P4W H/L BK |
Short Description |
20 A, 125/250 VAC, Turnlock Single Receptacle, Black/White |
20 A, 125/250 VAC, Single Receptacle, Yellow Handle |
Special Features |
Locking Device |
Wiring Type Back and Side Wire |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #8 AWG |
Connection Type |
Back Wire |
Screw |
Mounting Type |
Receptacle |
- |
package quantity |
1 CT;10 PK |
10 CT;50 PK |
Receptacle Type |
Turnlock Single |
Single |
Resistance Properties |
Impact Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
UL Listed;CSA Certified;FULS Listed |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
L1420-R |
AHL1420R |
|
Category Description |
Industrial cord connectors |
Commercial receptacles |
Type |
Turnlock Single Receptacle |
Locking Receptacle |
|
|
|
Application |
Industrial |
Industrial |
Mounting |
Receptacle |
- |
nema rating |
14-20R |
14-20 |
standard |
UL 498 |
CSA certified,NOM,UL,Federal Specification Classification 6233 01,RoHS Compliant |