Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
L1430P |
L1430P |
Manufacturer Number |
L1430P |
L1430P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121403 - Locking plug
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007143041 |
00783585840666 |
Weight per package |
0.354 (lbs/each) |
0.35 (lbs/each) |
Description |
L1430P Turnlok Plug 4W 30A 125/250V B&W
Locking Device Turnlock Plug, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
|
L1430P LKG PLG, 30A 125/250V, Hub Pro, L14-30P
Locking Devices, Select Spec Twist-Lock®, Commercial/Industrial, Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$54.17 (Each) |
$118.79 (Each) |
Carton/Reel |
$54.17 (1 Each) |
$118.79 (1 Each) |
Standard Packaging/Reel |
$541.74 (10 Each) |
$1,187.90 (10 Each) |
|
amperage rating |
30 |
30 |
connection |
- |
Screwed Terminal |
Current Rating |
30 A |
30 |
Material |
Nylon |
COMPOSITE |
Number of Wires |
3 |
4-Wire Grounding |
Phase |
- |
1 |
Poles |
2 |
3-Pole |
Voltage Rating |
125/250 V ac |
125/250 |
Wattage |
- |
7 |
Wire Size |
#18 to #8 AWG |
#12 to #8 |
|
Diameter |
2.20 in;0.225 to 1.150 in (Cord) |
- |
Length |
3.75 in |
- |
Size |
3.8 in |
Standard Sized Product |
|
Description |
TURNLOK PLUG 4W 30A 125/250V B&W |
LKG PLG, 30A 125/250V, HUB PRO, L14-30P |
extra long description |
P&S L1430P TURNLOK PLUG 4W 30A 125/ |
HWDK L1430P LKG PLG, 30A 125/250V, |
Features |
Turnlok Plug 4wire 30amp 125/250v |
- |
Long Description |
Locking Device Turnlock Plug, 30 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb |
Locking Devices, SELECT SPEC Twist-Lock®, Commercial/Industrial, Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Black |
Product Type |
Turnlok Plug 4W 30A 125/250V B&W |
LKG PLG, 30A 125/250V, Hub Pro, L14-30P |
Short Description |
30 A, 125/250 VAC, Locking Device Turnlock Plug, Black/White |
- |
Special Features |
Excellent Conductivity;Double Dovetail Design |
Standard Product |
|
Cord Type |
- |
All Listed Portables |
Maximum Operating Temperature |
+75 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Plug Mount |
- |
package quantity |
1 ct |
- |
pallet quantity |
- |
3600 |
Resistance Properties |
Impact;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 |
- |
|
Brand |
Pass & Seymour/Legrand |
WIRING DEVICE-KELLEMS |
Manufacturers Part Number |
L1430-P |
L1430P |
|
Category Description |
Industrial cord connectors |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Turnlock Plug |
Male Plug |
|
|
Application |
Industrial |
Industrial/Commercial |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
Plug |
Cord |
nema rating |
L14-30P |
L14-30P |
standard |
UL 498 |
UL/CSA |