Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Panduit |
Catalog Number |
L2038 |
LCB2038X |
Manufacturer Number |
L2038 |
LCB2/0-38-X |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Terminals
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381034083 |
00074983901302 |
Weight per package |
0.08 (lbs/each) |
1.05 (lbs/each) |
Description |
L2038 2/0 1-Hole Long Barrel Compression Lug 3/8" Bolt
Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.677 In Overall Length, 35 KV, 0.08 LB/Ea
|
LCB2038X 2/0AWG 1HOLE Lug
The LCB2/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.95 (Each) |
$4.85 (Each) |
Carton/Reel |
$9.95 (1 Each) |
$4.85 (1 Each) |
Standard Packaging/Reel |
$248.77 (25 Each) |
$242.32 (50 Each) |
|
Material |
Copper |
Tin-Plated Copper |
Number of Conductors |
1 |
- |
Voltage Rating |
600 V |
- |
|
Color |
Black |
Black |
Conductor Material |
Copper |
- |
Finish |
Tin Plated |
- |
Insulation Color |
Black |
- |
|
Overall Length |
2.677 in |
- |
Size |
L=2.67 - W=.815 - OD=.563 - ID=.441 |
2/0 AWG Code |
|
Description |
2/0 1-HOLE LONG BARREL COMPRESSION LUG 3/8" BOLT |
2/0AWG 1HOLE LUG |
extra long description |
NSI L2038 CU CMP Lug Long 2/0 AWG 3 |
PAN LCB2/0-38-X Pan-Lug™ LCB2/0-38- |
Features |
1 Hole Long Barrel Copper Compression Lug 2/0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
- |
Long Description |
Copper Compression Lug, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 conductor, +90 °C Operating Temperature, 2.677 in Overall Length, 35 kV, 0.08 lb/EA |
The LCB2/0-38-X Tin-Plated Copper Compression Lug, one-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C. |
Product Type |
Cu CMP Lug Long 2/0 Awg 3/8 Bolt Size |
Pan-Lug™ LCB2/0-38-X Comp. Lug, 2/0, Long, Tin PLT Copper, S |
Short Description |
Copper Compression Lug, Non-Insulated, 2.677 in L, 35 kV, 3/8" Bolt |
- |
Special Features |
Long Barrel;High Conductivity |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
|
Cable Size |
2/0 AWG (STR) |
- |
For Stud Size |
3/8 in |
- |
for use with |
Terminate;Splice;Tap Power Connectors |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
2/0 AWG (Stranded) |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
35 kV |
- |
media |
- |
Yes |
Number of Holes |
1 |
1 |
package quantity |
25 CT |
- |
Standards Met |
UL Listed 486A, 467;cULus Listed;NEC 310.15 |
- |
Stud Size |
3/8 |
3/8 |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
PANDUIT |
Manufacturers Part Number |
L2038 |
LCB2/0-38-X |
sub brand |
NSI |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
TERMINALS |
Type |
Long Barrel - One Hole |
Compression Lug |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
- |
environmental conditions |
90 C |
- |
Mounting |
3/8 Mounting Hole |
1-5/8 |
standard |
UL486A/B, UL467 (8 AWG -3/0 AWG) |
C22.2 No. 65-13, 486A-486B File #E52164 |