Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Rab Lighting Inc |
Catalog Number |
L5.5FB11E12930C |
B115E12927FC |
Manufacturer Number |
KT-LED5.5FB11-E12-930-C |
B11-5-E12-927-F-C |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Decorative C, Ca, F, G Sha
|
Classification |
Led Decorative C, Ca, F, G Shape Lamps
|
Led Decorative C, Ca, F, G Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654123752 |
00019813748559 |
Weight per package |
0.11 (lbs/each) |
0.0441 (lbs/each) |
Description |
L5.5FB11E12930C 5.5W Led B11 Straight Tip 30K CNDL Base Clear 500L
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra Base, 3000K, 90 Cri , Clear
|
B115E12927FC 5.5W Led B11 Filament 27K CNDL Base 500LM 90cri
Decorative 500 Lumens B11 5W Base E12 90CRI 2700K Filament Clear
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.47 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.47 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$83.28 (24 Each) |
$0.00 (12 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
B11 |
Voltage Rating |
- |
120 |
Wattage |
5.5 |
5.5 |
|
Base Type |
E12 |
- |
color rendering index (cri) |
>90 Deg |
- |
color temperature |
3000 |
- |
housing color |
N/A |
- |
|
Construction |
Clear Glass |
- |
Description |
5.5W LED B11 STRAIGHT TIP 30K CNDL BASE CLEAR 500L |
5.5W LED B11 FILAMENT 27K CNDL BASE 500LM 90CRI |
extra long description |
Key KT-LED5.5FB11-E12-930-C 60W Equ |
RAB B11-5-E12-927-F-C FIL B11 5.5W |
Long Description |
Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candalbra base, 3000K, 90 CRI , Clear |
Decorative 500 Lumens B11 5W Base E12 90CRI 2700K Filament Clear |
Product Type |
60W Equiv., 5.5W, 500 Lumen, B11, E12, =90 Cri, Dimmable 27K |
Fil B11 5.5W 60EQ 500LM E12 27K D Clear |
|
average life |
- |
15000 |
Base |
- |
E12 |
beam angle |
360 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
500 |
500 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Power Factor |
- |
0.7 |
Sensor Type |
N/A |
- |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
RAB Lighting Inc |
Manufacturers Part Number |
KT-LED5.5FB11-E12-930-C |
B11-5-E12-927-F-C |
|
Category Description |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
Type |
- |
Lamps |
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
Call nearest store for Item Price
|