Item Comparison: L520R, AHCL520R

Item

L520R - Turnlok Recept Single 3WIRE 20a125v - Legrand-Pass & Seymour

L520R
Turnlok Recept Single 3WIRE 20a125v

$29.9073 Each

$1,495.36 (50 Each)

QTY:
Each
Add
AHCL520R - CCL Recp 20A 125V 2P3W Y&BK - Eaton

AHCL520R
CCL Recp 20A 125V 2P3W Y&BK

$27.63 Each

$1,381.50 (50 Each)

QTY:
Each
Add
Nacogdoches 37 0
All Stores 1,380 1,232
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L520R AHCL520R
Manufacturer Number L520-R AHCL520R
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Enhanced Commodity Codes - Wiring Devices
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121406 - Electrical receptacles 39121403 - Locking plug
UPC/EAN/GTIN 00785007252057 00032664758676
Weight per package 0.21 (lbs/each) 0.001 (lbs/each)
Description L520R Turnlok Recept Single 3WIRE 20a125v
Turnlock Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
AHCL520R CCL Recp 20A 125V 2P3W Y&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 125V, Back and Side, Yellow, Black, Ultra Grip, Glass Filled Nylon, L5-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70C (-40F to 158F)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.91 (Each) $27.63 (Each)
Carton/Reel $299.07 (10 Each) $276.30 (10 Each)
Standard Packaging/Reel $1,495.36 (50 Each) $1,381.50 (50 Each)
amperage rating 20 -
Current Rating 20 A -
Material Nylon -
Number of Wires 3 -
Poles 2 -
Voltage Rating 125 -
Wire Size 4 -
Length 3.3 in -
Size 3.3 in -
Description TURNLOK RECEPT SINGLE 3WIRE 20A125V CCL RECP 20A 125V 2P3W Y&BK
extra long description P&S L520R TURNLOK RECEPT SINGLE 3WI EWD AHCL520R CCL Recp 20A 125V 2P3W
Features Turnlok Receptacle Single, 2pole 3wire, 20amp 125v Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description Turnlock Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 125V, Back and Side, Yellow, Black, Ultra grip, Glass filled Nylon, L5-20, Two-pole, Three-wire, Glass-filled Nylon, -40C (w/o impact) to 70C (-40F to 158F)
Product Type Turnlok Recept Single 3WIRE 20a125v CCL Recp 20A 125V 2P3W Y&BK
Short Description 20 A, 125 V, Turnlock Single Receptacle, Black -
Special Features Ultrasonically Welded Together for Unrivaled Strength -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back Wire -
dimensions - 1.6200 IN X 1.0300 IN X 3.6400 IN
media - Yes
Mounting Type Receptacle -
package quantity 10 CT;50 PK -
Receptacle Type Turnlock Single -
Resistance Properties Impact Resistant -
Standards Met UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number L520R AHCL520R
Category Description Industrial cord connectors Industrial cord connectors
Type Turnlock Single Receptacle Color Coded Locking
Weight 0.2200 lb -
Application Industrial Ind Facilities & Factories - Facility - Other
Mounting Receptacle -
nema rating 5-20R -
standard UL 498 UL Listed,Federal Specification Classification 6233 01,NOM,CSA Certified,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat