Item Comparison: AHCL530C, L530C

Item

AHCL530C - CCL Conn 30A 125V 2P3W-Y&BK - Eaton

AHCL530C
CCL Conn 30A 125V 2P3W-Y&BK

$26.44 Each

$1,057.60 (40 Each)

QTY:
Each
Add
L530C - Turnlok Connector 3W 30A 125V - Legrand-Pass & Seymour

L530C
Turnlok Connector 3W 30A 125V

$45.8304 Each

$458.30 (10 Each)

QTY:
Each
Add
Nacogdoches 0 14
All Stores 331 285
Vendor Eaton Legrand-Pass & Seymour
Catalog Number AHCL530C L530C
Manufacturer Number AHCL530C L530C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00032664755811 00785007253016
Weight per package 10 (lbs/each) 0.394 (lbs/each)
Description AHCL530C CCL Conn 30A 125V 2P3W-Y&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 125V, Back, Yellow, Black, Ultra Grip, Nylon, L5-30, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
L530C Turnlok Connector 3W 30A 125V
Locking Device Turnlock Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.39 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.44 (Each) $45.83 (Each)
Carton/Reel $264.40 (10 Each) $45.83 (1 Each)
Standard Packaging/Reel $1,057.60 (40 Each) $458.30 (10 Each)
amperage rating - 30
Current Rating - 30 A
Material - Nylon
Number of Wires - 3
Poles - 2
Voltage Rating - 125
Wire Size - #18 to #6 AWG
Diameter - 2.20 in;0.750 to 1.150 in (Cord)
Length - 3.3 in
Size - 3.3 in
Description CCL CONN 30A 125V 2P3W-Y&BK TURNLOK CONNECTOR 3W 30A 125V
extra long description EWD AHCL530C CCL Conn 30A 125V 2P3W P&S L530C TURNLOK CONNECTOR 3W 30A
Features Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design Turnlok Connector 3wire 30amp 125v
Long Description Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 30A, Industrial, 125V, Back, Yellow, Black, Ultra grip, Nylon, L5-30, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F) Locking Device Turnlock Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.39 lb
Product Type CCL Conn 30A 125V 2P3W-Y&BK Turnlok Connector 3W 30A 125V
Short Description - 30 A, 125 V, Locking Device Turnlock Connector, Black/White
Special Features Industrial grd plugs & conns Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
dimensions 2.2300 IN X 2.1000 IN X 3.7100 IN -
Maximum Operating Temperature - +75 °C
media Yes -
Minimum Operating Temperature - -40 °C
package quantity - 1 ct
Resistance Properties - Impact Resistant;Corrosion Resistant
Standards Met - RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number AHCL530C L530-C
Category Description Industrial cord connectors Industrial cord connectors
Type Color Coded Locking Turnlock Connector
Weight - 0.39 lb
Application Ind Facilities & Factories - Facility - Other Industrial
Mounting - Connector
nema rating - L5-30R
standard NOM,cULus Listed,RoHS Compliant,NAFTA UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat