Item Comparison: AHCL620R, L620R

Item

AHCL620R - CCL Recp 20A 250V 2P3W BL&BK - Eaton

AHCL620R
CCL Recp 20A 250V 2P3W BL&BK

$35.15 Each

$1,757.50 (50 Each)

QTY:
Each
Add
L620R - Turnlok Recept SGL 3W 20A 250V - Legrand-Pass & Seymour

L620R
Turnlok Recept SGL 3W 20A 250V

$34.8025 Each

$1,740.12 (50 Each)

QTY:
Each
Add
Nacogdoches 0 51
All Stores 801 736
Vendor Eaton Legrand-Pass & Seymour
Catalog Number AHCL620R L620R
Manufacturer Number AHCL620R L620-R
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664758423 00785007262056
Weight per package 0.33 (lbs/each) 0.21 (lbs/each)
Description AHCL620R CCL Recp 20A 250V 2P3W BL&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 250V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L6-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
L620R Turnlok Recept SGL 3W 20A 250V
Turnlock Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 1.61 In Length, 1.19 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.15 (Each) $34.80 (Each)
Carton/Reel $351.50 (10 Each) $348.02 (10 Each)
Standard Packaging/Reel $1,757.50 (50 Each) $1,740.12 (50 Each)
amperage rating - 20
Current Rating - 20 A
Material - Nylon
Number of Wires - 3
Poles - 2
Voltage Rating - 250 V ac
Wire Size - 4
Height - 3.28 in
Length - 1.61 in
Size - 3.3 in
Width - 1.19 in
Description CCL RECP 20A 250V 2P3W BL&BK TURNLOK RECEPT SGL 3W 20A 250V
extra long description EWD AHCL620R CCL Recp 20A 250V 2P3W P&S L620R TURNLOK RECEPT SGL 3W 20A
Features Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design Turnlok Receptacle Single 3wire 20amp 250v
Long Description Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 250V, Back and Side, Blue, Black, Ultra grip, Glass filled Nylon, L6-20, Two-pole, Three-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F) Turnlock Single Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 1.61 in Length, 1.19 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb
Product Type CCL Recp 20A 250V 2P3W BL&BK Turnlok Recept SGL 3W 20A 250V
Short Description - 20 A, 250 VAC, Turnlock Single Receptacle, Black, 3 Wire
Special Features - Ultrasonically Welded Together for Unrivaled Strength
Compatible Wire Size - #14 to #10 AWG
Connection Type - Back Wire
dimensions 1.6200 IN X 1.0300 IN X 3.6400 IN -
media Yes -
Mounting Type - Receptacle
package quantity - 10 CT;50 PK
Receptacle Type - Turnlock Single
Resistance Properties - Impact Resistant
Standards Met - UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number AHCL620R L620R
Category Description Industrial cord connectors Industrial cord connectors
Type Color Coded Locking Turnlock Single Receptacle
Weight - 0.2200 lb
Application Ind Facilities & Factories - Facility - Other Industrial
Mounting - Receptacle
nema rating - 6-20R
standard NOM,UL Listed,Federal Specification Classification 6233 01,CSA Certified,NAFTA,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat