Nacogdoches |
113 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
L70 |
KA4C |
Manufacturer Number |
L70 |
KA4C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786130023 |
00781810361405 |
Weight per package |
0.033 (lbs/each) |
0.03 (lbs/each) |
Description |
L70 #4 Cu 1 Conduct. Lug
Copper Connector, #14 Awg (Solid) Conductor Size, #4 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/8 In Overall Length, Screw Terminal, 600 V Ac, 0.03 LB/Ea
|
KA4C 14-4 Cu Lug ST SCH 1H
Conductor Lug, #14 Awg (Stranded) Conductor Size, #4 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.11 In Overall Length, Screw Terminal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.69 (Each) |
$8.31 (Each) |
Carton/Reel |
$368.90 (100 Each) |
$8.31 (1 Each) |
Standard Packaging/Reel |
$368.90 (100 Each) |
$831.00 (100 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Copper |
Copper |
|
Overall Length |
1-1/8 in |
1.11 in;28 mm |
|
Description |
#4 CU 1 CONDUCT. LUG |
14-4 CU LUG ST SCH 1H |
extra long description |
ABB L70 CU 1COND 1HL MOUNT 14-4 SLO |
BUR KA4C 14-4 CU LUG ST SCR 1H |
Features |
- |
Compact, Economical, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks, Dimension N: 1/4 IN, Dimension K: 9/32 IN, Dimension T: 7/64 IN, Tongue Width: 9/16 IN, Installation Torque: 45 IN-LB, Stud/bolt Hole Size: 1/4 IN, Length: 1-1/8 IN, Height: 3/4 IN |
Long Description |
Copper Connector, #14 AWG (Solid) Conductor Size, #4 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/8 in Overall Length, Screw Terminal, 600 V ac, 0.03 lb/EA |
Conductor Lug, #14 AWG (Stranded) Conductor Size, #4 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.11 in Overall Length, Screw Terminal |
Product Type |
Copper Connector |
14-4 Cu Lug ST SCR 1H |
Short Description |
Copper Connector, Non-Insulated, 1-1/8 in L, 600 VAC |
#14 to #4 AWG Conductor Lug, Non-Insulated, 1.11 in;28 mm |
Special Features |
Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity |
Compact, Economical, High Copper Alloy Terminal for Joining a Wide Range of Cable to Equipment Pads;Terminal Blocks |
|
For Stud Size |
9/32 in |
1/4 in |
for use with |
- |
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#4 AWG (Stranded) |
#4 AWG (Stranded) |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
#14 AWG (Solid) |
#14 AWG (Stranded) |
package quantity |
100 CT;1000 PK |
1 CT;100 PK |
Standards Met |
UL Listed E9809;CSA Certified |
RoHS Compliant;UL Listed 468A 468B |
|
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
L70 |
KA4C |
sub brand |
Blackburn |
Burndy |
|
Category Description |
SPLIT BOLTS |
Comp & Mech Lugs and Butt Splices |
Type |
Copper Connectors |
Bolted Lugs & Terminals |
|
|
Application |
- |
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Terminal Blocks |
standard |
UL E9809 |
UL 486A-486B |